Shop All Headbands and Sweatbands
Klein Tools
Klein Cooling Towel, Blue
Mfr # 60090
Zoro # G3167449
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material PVA Material
- Size 13" x 29.5" (33 x 74.9 cm)
- Pattern Polygon
- Soaking Time Under One Minute
Product Information
- Brand Klein Tools
- MFR # 60090
- Zoro # G3167449
- UPC # 092644600906
- Country of Origin China
- Category Headbands and Sweatbands
Dimensions
Size | 13" x 29.5" (33 x 74.9 cm) |
Details
Item | Klein Cooling Towel, Blue |
Color | Blue |
Material | PVA Material |
Pattern | Polygon |
Soaking Time | Under One Minute |
Description
Klein Cooling Towel, Blue
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Body Fluid Control Solidifier, 8 oz. (127001)
- FUEL STICKERS Natural Gas Label, Natural Gas Sticker: For Pipe, Tank, Container, Hvy-Dty, 6''x2'', 24PK (Z-262NAT-24PK)
- ALTA Alta 039-50900 Pro Line Knee Pads (039-50900)
- TABBIES Labels, Transcrptn, 11"", 1000 Pk (TAB59534)
- KLEIN TOOLS Neck and Face Cooling Band, Blue (60439)
- KLEIN TOOLS Klein Cooling Towel, Gray (60093)
- KLEIN TOOLS Cooling Do Rag, High-Visibility Yellow, 2-Pack (60546)
- KLEIN TOOLS Klein Cooling Bandana, Black (60123)
- KLEIN TOOLS Cooling PVA Towel, High-Visibility Yellow, 2-Pack (60486)
- KLEIN TOOLS Neck and Face Cooling Band, High-Visibility Yellow (60465)
- CHILL-ITS BY ERGODYNE Chill-Its Evaporative Cooling Band, Long Lasting Cooling Relief, PVA, 29-1/2 in x 4 in, Blue (6603)
- Klein Tools Head Protection