Shop All Cable Supports
Klein Tools
J-Hooks, 1-Inch, 6PK
Mfr # 450-500
Zoro # G410087476
product price: $19.99
/pk 6, $3.33/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Max. Load Capacity 50 lb
- Material Polycarbonate
- Width 1.5"
- Length 1.9"
Product Information
- Brand Klein Tools
- MFR # 450-500
- Zoro # G410087476
- UPC # 92644583698
- Country of Origin Mexico
- Category Cable Supports
Dimensions
Width | 1.5" |
Length | 1.9" |
Depth | 4.96" |
Details
Color | Black |
Max. Load Capacity | 50 lb |
Material | Polycarbonate |
Features | Lockable, 2-point mounting location, Corrosion Resistant |
Includes | 6 Hooks |
Application | Cable Management |
Weight | 1.9 oz |
For Use With | cables up to 1" |
Description
Klein J-Hooks provide an easy to install, non-continuous cable support for routing all types of low voltage cables. A great alternative to metal, the plastic J-Hooks have smooth, rounded edges to allow cables to easily traverse without damage to cable jackets and the lockable latch secures cables during pulls. The patent pending, pilot pins on the side of the J-Hooks help center screws for mounting. The J-Hooks are plenum rated for use in air-handling spaces and are UL2043 certified. J-Hooks provide support for all types of low volt cables. Unique 2-Piece latchable hook to fully enclose cables. Locate and center screws using pilot pins on side of hooks. Key slot for removable mounting. Pilot pins on the side of the hooks help locate and center screws Patent Pending.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Circuit Breaker Enclosure, HD, 15 to 100A, Main Circuit Breaker (HD100S)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 5A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (BP/AGC-5-RP)
- CABLOFIL C Bracket, 6 (FASC150PG)
- TRIPP LITE Surge Protector Strip, 6 Outlet, Gray (ISOBAR 6 ULTRA HG)
- KLEIN TOOLS J-Hooks, 2-Inch, 6PK (450-510)
- BACKER-ON CMNT BRD SCREW #9X1.25"" (23406)
- GARDNER BENDER Coaxial Staple, 1/4" for Wood App, PK100 (PSW-100B)
- WINNIE INDUSTRIES 2in. Data Cabling J Hook, 100PK (WJH32)
- WINNIE INDUSTRIES 4in. Bridle Ring, 1/4-20 Thread - 316 Stainless Steel, 100PK (WBR4T400SS)
- NVENT CADDY J-Hook 2in. (CAT32HP)
- PANDUIT J Hook, Wall Mount, 0.75 In, PK10 (JP75W-L2)
- Klein Tools Cable Supports