Shop All Locking Pliers
Klein Tools
Ironworker's Pliers, Aggressive Knurl, 9-Inch
Mfr # D201-7CSTA
Zoro # G3499120
product price: $41.05
/ea
$41.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Aggressive Knurl With Deep Channels to Provide a Strong Grip for Easier Twisting and Pulling, Exclusive Handle Tempering Absorbs the ''Snap'' When Cutting Wire, Hook-Bend in the Handle Provides Added Grip and Leverage, Hot-Riveted Joint for Smooth Action and No Handle Wobble, Side-Cutting Knives At Hinge
- Handle Type Dipped
- Jaw Length 1 1/4 in
- Jaw Width 1 1/8 in
- Material Steel
Product Information
- Brand Klein Tools
- MFR # D201-7CSTA
- Zoro # G3499120
- UPC # 092644703010
- Country of Origin United States
- Category Locking Pliers
Dimensions
Jaw Length | 1 1/4 in |
Jaw Width | 1 1/8 in |
Overall Length | 9 1/4 in |
Cutter Length | 5/8 in |
Description
Ironworker's Pliers, Insulated No, Includes Voltage Detection Module No, Tether Ready No, Plier Type Ironworker's Pliers, Overall Length 9 1/4 in, Jaw Shape Flat, Jaw Length 1 1/4 in, Jaw Width 1 1/8 in, Jaw Thickness 1 1/4 in, Handle Style Dipped, Additional Tool Functions Wire Cutter, Non-Sparking No, ESD-Safe No, High Leverage No, Cutter Length 5/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX Tool Cart, 5 Drawer, Black, Steel, 16 in D x 40 in H (8045BK)
- POWERBUILT 1/4" Drive 72T Sealed Head Ratchet (649930)
- DRILL AMERICA 12" Round Bastard File (DIC12134)
- MILWAUKEE TOOL Molded Sprocket (31-88-0010)
- KLEIN TOOLS Ironworker Plier Grips, 6 3/4" L (M200ST)
- KLEIN TOOLS C-Clamp Locking Pliers With Swivel Jaws, 6-inch (38620)
- KLEIN TOOLS Insulated Pump Pliers, Slim Handle, 10-Inch (502-10-EINS)
- KLEIN TOOLS Diagonal Cutting Pliers, Electronics Pliers with Pointed Nose, 5-Inch (D209-5C)
- KLEIN TOOLS 7 3/4 in Locknut Plier (D333-8)
- KLEIN TOOLS Klein-Koat® Tenite Pliers Handles (60)
- GRIP-ON TType Axial Grip Locking Pliers (918-07)
- Klein Tools Pliers