Shop All Staples
Klein Tools
Insulated Staples, 27 ga, 11/16 in Leg L, Steel
Mfr # 450-002
Zoro # G9678637
original price:
$11.10
5% off
new price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 27
- Leg Length 11/16 in
- Crown Width 5/16 in
- Material Steel
- Color Silver and White
Product Information
- Brand Klein Tools
- MFR # 450-002
- Zoro # G9678637
- UPC # 92644583292
- Country of Origin United States
- Category Staples
Dimensions
Leg Length | 11/16 in |
Crown Width | 5/16 in |
Fits Maximum Wire Diameter | 5/16 in |
Details
Item | Insulated Staples |
Gauge | 27 |
Material | Steel |
Color | Silver and White |
Standards | UL Listed |
Description
These heavy-duty staples are designed for safe and secure installation of coax and CAT3/5e and CAT6/6A data cables up to 5/16-Inch (8 mm) in width. Works with Klein's Loose Cable Stapler (Cat. No. 450-100). These UL listed insulated staples are available in packs of 300.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Binding Screw, #10-24 Thd Sz, 410 Stainless Steel (Z4085-410HZ)
- ZORO SELECT Pin, Steel 60HRC, 8mm dia., PK10 (M39078.080.0032)
- MIDWEST FASTENER #10-32 x 2-1/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (54741)
- ZORO SELECT 240 lb Tension Strength, 2-3/4" L, Steel, 10 PK (U63266.050.0001)
- KLEIN TOOLS Insulated Staples, 27 ga, 11/16 in Leg L, Steel (450-001)
- KLEIN TOOLS Insulated Staples, 25 ga, 7/8 in Leg L, Steel (450-003)
- MALCO Hog Ring Staples, 14 ga, Steel, 500 PK (HR4)
- GARDNER BENDER Insulated Staples, 1 in Leg L, Metal (MDI-1550Y)
- SENCO Heavy Duty Staples, 16 ga, 1-3/4 in Leg L, Steel (N19BRB)
- SENCO Crown Staples, 16 ga, 1" W, PK10000, 16 ga ga, 3/4 in Leg L, Steel, 10000 PK (P11BAB)
- MALCO Hog Ring Staples, 14 ga, Steel, 1000 PK (HR2)
- Klein Tools