Shop All Screwdrivers
Klein Tools
Insulated Slotted Screwdriver 3/16 in Round
Mfr # 601-4-INS
Zoro # G1706327
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Screwdriver Tip Style Cabinet Tip
- Tip Size 3/16 in
- Handle Material Plastic
- Handle Design Cushion Grip
Product Information
- Brand Klein Tools
- MFR # 601-4-INS
- Zoro # G1706327
- UPC # 092644850134
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | 3/16 in |
Shank Length | 4 in |
Overall Length | 7 3/4 in |
Shank Diameter | 0.34 in |
For Fastener Size | 3/16 in |
Description
Insulated Slotted Screwdriver, Tip Size 3/16 in, Slotted, Ergonomic, Overall Length 7 3/4 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated Yes, Corrosion Resistant Yes, No, Tip Finish Black Oxide, Shank Coating Insulated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, Button Handle, 0.360" Tip L (LBR-134)
- ZORO SELECT Chucking Reamer, 5/8 In., 8 Flute, HSS (11V395)
- DREMEL Wheel, Cut Off, Pk20 (420)
- VERMONT GAGE Adj. No Go Ring Gage, 1/2-13 UNC 2A (361140030)
- KLEIN TOOLS Insulate Screwdriver, Square, 7" Shank, #1 #1 Round (661-7-INS)
- KLEIN TOOLS General Purpose Torx Screwdriver T27 Round (19545)
- KLEIN TOOLS General Purpose Slotted Screwdriver 3/8 in Square (600-8)
- KLEIN TOOLS Insulated Slotted Screwdriver 1/4 in Round (605-7-INS)
- KLEIN TOOLS Screwdriver Set, Slim-Tip Insulated Phillips, Cabinet, Square, 4-Piece (33734INS)
- KLEIN TOOLS Slim-Tip 1000V Insulated Screwdriver, #2 Square, 4-Inch Round Shank (6944INS)
- WRIGHT TOOL Cushion Grip Slotted Screwdriver Round S (9152)
- Klein Tools Screwdrivers