Shop All Screwdrivers
Klein Tools
Insulated Phillips Screwdriver #2 Round
Mfr # 6037INS
Zoro # G5136521
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Crosspoint
- Screwdriver Tip Style Phillips
- Tip Size #2
- Handle Material Plastic
- Handle Design Cushion Grip
Product Information
- Brand Klein Tools
- MFR # 6037INS
- Zoro # G5136521
- UPC # 092644853340
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | #2 |
Shank Length | 7 in |
Overall Length | 11 1/4 in |
Shank Diameter | 0.4 in |
For Fastener Size | #2 |
Description
Insulated Phillips Screwdriver, Tip Size #2, Phillips, Insulated, Overall Length 11 1/4 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated Yes, Corrosion Resistant Yes, No, Tip Finish Black Oxide, Shank Coating Insulated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 12.00mm HSS Straight Shank Chucking Reamer (DWRR12.0MM)
- SUNEX WR SET 7 PC JUMBO METRIC COMBO (SU9707MA)
- EAZYPOWER 3/8" Drive Screwdriver, SAE, 1 pcs (80098)
- STARRETT Feeler Gage 15Mm (667M-15)
- KLEIN TOOLS General Purpose Torx Screwdriver T15 Round (19542)
- KLEIN TOOLS Lightweight Knee Pad Sleeves, M/L (60492)
- KLEIN TOOLS Insulated Slotted Screwdriver 3/16 in Round (601-7-INS)
- KLEIN TOOLS 5/16IN Keystone-Tip Screwdriver 5/16" Square (BD308)
- KLEIN TOOLS Insulated Square Screwdriver #1 Round (661-4-INS)
- KLEIN TOOLS General Purpose Slotted Screwdriver 1/2 in Square (600-12)
- BETA Ball Head Hex Driver, 3mm (012930503)
- Klein Tools Screwdrivers and Nutdrivers