Shop All Infrared Thermometers
Klein Tools
Infrared Digital Thermometer with Targeting Laser, 10:1
Mfr # IR1
Zoro # G7762294
product price: $34.98
/ea
$34.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temp. Range -4degree to 752degree F (-20degree to 400degree C)
- Focus Spot Size and Distance - Infrared 0.417361111
- Temp. Accuracy (C) - Infrared Above freezing: ±4degree F or ±2%; Accuracy Below Freezing: ±4degree F Plus 0.2 Degrees Per Degree Below 32degree F
- Display - IR Camera Digital Backlit
- Height 4.14" (10.5 cm)
Product Information
- Brand Klein Tools
- MFR # IR1
- Zoro # G7762294
- UPC # 92644692925
- Country of Origin China
- Category Infrared Thermometers
Dimensions
Focus Spot Size and Distance - Infrared | 0.417361111 |
Height | 4.14" (10.5 cm) |
Length | 6.01" (15.3 cm) |
Width | 1.24" (3.1 cm) |
Details
Temp. Range | -4degree to 752degree F (-20degree to 400degree C) |
Temp. Accuracy (C) - Infrared | Above freezing: ±4degree F or ±2%; Accuracy Below Freezing: ±4degree F Plus 0.2 Degrees Per Degree Below 32degree F |
Display - IR Camera | Digital Backlit |
Special Features | Target Laser |
Application | Accurate Targeting and Temperature Measurement |
Response Time | < 0.25s |
Description
Klein Tools IR1 is an infrared thermometer with a targeting laser. It has a wide measurement range of -4 to 752°-Degree Fahrenheit (-20 to 400-Degree Celsius) and a 10:1 distance-to-spot ratio. The backlit display provides clear readings. IR Thermometer has a 10:1 optical resolution (distance-to-spot). Temperature range from -4 to 752°-Degree Fahrenheit. NOT intended for testing human temperature. Fixed emissivity at 0.95. Includes custom pouch and a 9V battery. Auto Power-Off" conserves and extends battery life. Certified to IEC EN 61326-1.2006, EN608251.1994+A2.2001+A1.2002.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Intrinsically Safe Transducer, 0 to 5 psi (A4SBM0242D05#)
- REED INSTRUMENTS Phase Rotation Tester, Non-Contact (R5044)
- ASHCROFT Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02L15#)
- PIC GAUGES Round Boiler Gauge, 0 to 200 psi, 1/2 in MNPT, Steel, Silver (TRI-HD-302R-G)
- KLEIN TOOLS Dual IR/Probe Thermometer (IR07)
- KLEIN TOOLS Dual Laser Infrared Thermometer (IR5)
- KLEIN TOOLS Infrared Thermometer with GFCI Receptacle Tester (IR1KIT)
- KLEIN TOOLS Dual-Laser Infrared Thermometer, 20:1 (IR10)
- PCE INSTRUMENTS Probe Thermometer, -35 to 330°C / -31 to 626°F (PCE-IR 80)
- SPER SCIENTIFIC Infrared Thermometer Gun 12:1 / 999F (800103)
- TITAN High Temp Infrared Thermometer (51408)
- Klein Tools Infrared Thermometers