Shop All Tree Pole Climbers and Accessories
Klein Tools
Hydra-Cool™ Climber Pads
Mfr # 2214
Zoro # G6516791
product price: $200.99
/pr
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Klein Tools Pole and Tree Climbers
- Standards ASTM F887, CFR 1910.268, CFR 1910.269, CFR 1926.954
- Series Hydra-Cool(TM)
- Pad Material Leather
- Brand and Series Klein Tools Hydra-Cool(TM)
Product Information
- Brand Klein Tools
- MFR # 2214
- Zoro # G6516791
- UPC # 092644520129
- Country of Origin Mexico
- Category Tree Pole Climbers and Accessories
Dimensions
Details
Item | Pole Climber Pads |
For Use With | Klein Tools Pole and Tree Climbers |
Standards | ASTM F887, CFR 1910.268, CFR 1910.269, CFR 1926.954 |
Series | Hydra-Cool(TM) |
Pad Material | Leather |
Brand and Series | Klein Tools Hydra-Cool(TM) |
Product Type | Pole Climber Pads |
Gaff Material | Steel |
Description
Pole Climber Pads, Gaff Guard Material Not Applicable, Weight Capacity Not Applicable, Strap Material Not Applicable, Gaff Angle Not Applicable, Gaff Material Steel, Gaff Type Not Applicable, Climber Length Maximum Not Applicable, Climber Length Minimum Not Applicable, Gaff Length Not Applicable, Pad Material Leather, For Use With Klein Tools Pole and Tree Climbers, Strap Length Not Applicable, Strap Width Not Applicable, Product Type Pole Climber Pads
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Touchscreen Oil Resistant Glove (R-HDR-03-M)
- NEESE Outerwear Economy Series 60" Rain Coat-Black-4X (10179-31-2-BLK-4X)
- TRU-SPEC Mens Tactical Pants, 34" x 34" Sz (1437)
- FALLTECH Full Body Harness, Vest Style, 2XL/3XL (81432X3X)
- KLEIN TOOLS Tree Climbers with Gaffs 15" to 19 (1907AR)
- KLEIN TOOLS Top Sleeve Screws for Climbers (34910)
- KLEIN TOOLS Gaff Sharpening Kit for Pole, Tree Climbers (KG-2)
- KLEIN TOOLS Tree Climber Set 2-3/4-Inch Gaffs 17 to 21-Inch (CN1907ARL)
- KLEIN TOOLS Snap-On Gaff Guard (1972G)
- KLEIN TOOLS Pole Climbing Gaffs for 1986AR Series (86)
- NOTCH EQUIPMENT Notch Throw Weight 14oz (NTW-14)
- Klein Tools Fall Protection