Shop All Multi-Bit Screwdrivers
Klein Tools
HVAC Adjustable Length Screwdriver
Mfr # 32304
Zoro # G104205957
product price: $26.19
/ea
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4", 5/16"
- Number of Pieces 1
- Handle Material Plastic
- Handle Type Cushion-Grip
- Driver Type HVAC; Magnetic
Product Information
- Brand Klein Tools
- MFR # 32304
- Zoro # G104205957
- UPC # 92644323041
- Country of Origin Taiwan, Province of China
- Category Multi-Bit Screwdrivers
Dimensions
Drive Size | 1/4", 5/16" |
Details
Number of Pieces | 1 |
Handle Material | Plastic |
Handle Type | Cushion-Grip |
Driver Type | HVAC; Magnetic |
Item | HVAC Adjustable Length Screwdriver |
Container Type | None |
Features | Adjustable Length Screwdriver, Shaft Removes to be Impact Driver Attachment, Flip Socket |
Description
HVAC Adjustable Length Screwdriver
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Blade Cassette Kwik Stripper (20243)
- KO-KEN Bit Socket set TORX T10-T40 200mm Z-series 7 pieces 1/4 Sq. Drive (RS2025Z/7-L28)
- BOSCH Reciprocating Saw Blade, Blade 9" L (RM918-25B)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNMG, 1, Carbide (CNMG431EUP-AC820P)
- KLEIN TOOLS Multi-Bit Screwdriver / Nut Driver, 5-in-1, Phillips, Slotted Bits (32476)
- KLEIN TOOLS Single Ended Bit 7 1/2 in, Drive Size: 1/4 in , Num. of pieces:33 (32510)
- KLEIN TOOLS Multi-Bit Screwdriver / Nut Driver, 11-in-1, 8 Tips (Phillips, Slotted, Torx, Square), Cushion Grip (32500)
- KLEIN TOOLS All-in-1 Precision Screwdriver Set with Case (32717)
- KLEIN TOOLS 8-in-1 Multi-Bit Adjustable Length Stubby Screwdriver (32308)
- KLEIN TOOLS 10-in-1 Multi-Bit Screwdriver/Nut Driver, 1/4 in, 5/16 in Drive Size 7 3/4 in L, 6-Piece (32477)
- MILWAUKEE TOOL 4in1 Precision Multi-Bit Screwdriver (48-22-2930)
- Klein Tools Multi-Bit Screwdrivers