Shop All Screwdrivers
Klein Tools
Hinged Gel Knee Pads
Mfr # 60344
Zoro # G608796319
product price: $38.59
/ea
$38.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10.7" (27.3 cm)
- Material Nylon 35%, Polyester 20%, Thermoplastic Rubber 15%, EVA Foam 15%, NBR 10%, Iron 5%
- Primary Application Knee Protection
- Features Hinged Design, Multi-Layer Padding System, Slip-Resistant, Quick-Release Clips
- Weight 1.2 lb (0.54 kg)
Product Information
- Brand Klein Tools
- MFR # 60344
- Zoro # G608796319
- UPC # 092644603440
- Country of Origin China
- Category Screwdrivers
Dimensions
Overall Length | 10.7" (27.3 cm) |
Overall Width | 9.8" (24.9 cm) |
Overall Height | 3.5" (8.9 cm) |
Details
Item | Hinged Gel Knee Pads |
Material | Nylon 35%, Polyester 20%, Thermoplastic Rubber 15%, EVA Foam 15%, NBR 10%, Iron 5% |
Primary Application | Knee Protection |
Features | Hinged Design, Multi-Layer Padding System, Slip-Resistant, Quick-Release Clips |
Weight | 1.2 lb (0.54 kg) |
Type | Hinged Gel Knee Pads |
Closure Type | Quick-Release Clips |
Description
Hinged Gel Knee Pads
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Tool Tethering Kit, Black/Green/Orange (3186)
- KIPP Cam Lever Adjustable S9 8-32X15, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0006.95111AEX15)
- BON TOOL Bon 13-111 Repair Kit For 13-172 Gun And Hopper (13-111)
- IDEAL Repl Die - 5 Cavity (30-593)
- KLEIN TOOLS General Purpose Slotted Screwdriver 3/8 in Square (600-8)
- KLEIN TOOLS Multi-Bit Electronics Screwdriver Rotating, SAE, 4-In-1 #0, #00, 1/8 in, 3/32 in, 6 1/2 in L (32581)
- KLEIN TOOLS Slim-Tip Insulated Screwdriver, 1/4-Inch Cabinet, 4-Inch Round Shank (6924INS)
- KLEIN TOOLS Screwdriver Set, Torque, 6-Piece (57032)
- KLEIN TOOLS Slim-Tip 1000V Insulated Screwdriver, 1/4-Inch Cabinet, 6-Inch (6926INS)
- KLEIN TOOLS General Purpose Phillips Screwdriver #1 Round (603-3)
- WIHA Insulated Phillips Screwdriver #2 Round (32102)
- Klein Tools Screwdrivers and Nutdrivers