Shop All High Visibility Jackets & Coats
Klein Tools
High-Visibility Winter Bomber Jacket, L
Mfr # 60364
Zoro # G7016909
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester
- Size Large
- Standards ANSI/ISEA 107-2015 Type R Class 3
- Color High-Visibility Yellow on Top, Black on Bottom
- Features ANSI Rated; Underarm Vents; 10 Pockets; Dual Mic Tabs
Product Information
- Brand Klein Tools
- MFR # 60364
- Zoro # G7016909
- UPC # 92644603648
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | Large |
Fits Chest Size | 38" to 44" (96.5 to 111.8 cm) |
Length | 28.5" (72.4 cm) |
Height | 3" (7.6 cm) |
Details
Material | 100% Polyester |
Standards | ANSI/ISEA 107-2015 Type R Class 3 |
Color | High-Visibility Yellow on Top, Black on Bottom |
Features | ANSI Rated; Underarm Vents; 10 Pockets; Dual Mic Tabs |
Lining Material | Polyester Taffeta |
Typical Overboot/Overshoe Application | Heat Retention |
Number of Pockets (Outside) | 9 |
ANSI Class | 3 |
Fabric Weight | 3.6 lb (1.6 kg) |
Description
The High-Visibility Winter Bomber Jacket from Klein Tools is water and wind resistant with insulation for superior warmth. It features 10 pockets, attached inset hood, and zippered underarm vents. ANSI rated Type R, Class 3. Wind and water resistant with thick insulation. ANSI rated Type R, Class 2 with 2-Inch reflective stripes. Attached inset hood, zippered underarm vents, and 10 pockets. Cuffs feature hook and loop adjustable closures for the perfect fit. Storm flap with snaps protects zippered front. 10 internal and external pockets plus dual mic tabs. Dark fabric panel on lower front and inside sleeve hides dirt. Machine washable.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZUSA SAFETY Winter 10 ga. Lime Acrylic Gloves, 3/4 Black Sandy Foam Latex Coating, S/M (27-1070)
- GUARDIAN EQUIPMENT Spray Head, 1/4 In NPT, FS (AP470-021)
- TAPCO LED Traffic Sign, 36" 36" H (2180-00232)
- MECHANIX WEAR D15, Diposable Gloves, 6 mil Palm, Nitrile, Powder-Free, XL ( 11 ), 100 PK, Black (D15-05-011-100)
- KLEIN TOOLS High-Visibility Winter Bomber Jacket, XL (60380)
- KLEIN TOOLS High-Visibility Winter Bomber Jacket, 2XL (60501)
- KLEIN TOOLS HighVisibility Winter Bomber Jacket, 3XL (60612)
- TOUGH DUCK Duck Safety Parka, Black, 3XL (S15721)
- GAME WORKWEAR The Rescue Jacket, Yellow/Red, Size 3X (3555)
- PIONEER Hi-Vis, Waterproof, Nano Tech Heated Safety Bomber Jacket, Yellow, 2XL (V1210160U-2XL)
- DEWALT Hi-Vis Wtrprf Lightweight Packable Raincoat-4X (DRW11-1ZGR-4X)
- Klein Tools High Visibility Jackets & Coats