Shop All Jobber Length Drill Bits
Klein Tools
High Speed Drill Bit, 1/8-Inch, 118-Degree
Mfr # 53104
Zoro # G3664678
product price: $2.99
/ea
Sold in multiples of 12 for $35.88
$35.88
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Impact Rated No
- Finish - Machining Bright (Uncoated)
- Shank Type - Machining Hex
Product Information
- Brand Klein Tools
- MFR # 53104
- Zoro # G3664678
- UPC # 092644531040
- Country of Origin United States
- Category Jobber Length Drill Bits
Details
Item | Hex Shank Drill Bit |
Cutting Direction | Right Hand |
Impact Rated | No |
Finish - Machining | Bright (Uncoated) |
Shank Type - Machining | Hex |
Description
Hex Shank Drill Bit, Bright (Uncoated)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Dead Blow Hammer, 8 oz., 10-5/8" (22PN73)
- GEARWRENCH 3/8" Drive 6 Point SAE Flex Socket 5/8" (80347)
- SUPERIOR PARTS Aftermarket Cylinder Seal Fits Max CN70, CN80, CN80F (SP CN37527)
- CAPRI TOOLS 1/2 in Drive 1-1/4 in 6-Point SAE Shallow Impact Socket (5-5065)
- KLEIN TOOLS High Speed Drill Bit, 1/4-Inch, 118-Degree (53112)
- KLEIN TOOLS High Speed Drill Bit, 3/8-Inch, 118-Degree (53120)
- KLEIN TOOLS High Speed Drill Bit, 21/64-Inch, 118-Degree (53117)
- KLEIN TOOLS High Speed Drill Bit, 11/64-Inch, 118-Degree (53107)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 31/64 (44231)
- EAZYPOWER 8.50mm HSS 135 Deg. Jobber Length Drill Bit (82293)
- DRILL AMERICA 5/64" HSS Polished Jobber Length Drill Bit, Shank Type: Round (D/AP5/64)
- Klein Tools Jobber Length Drill Bits