Shop All Scissors
Klein Tools
High-Leverage Utility Shear, 8-Inch
Mfr # 22003
Zoro # G1498996
product price: $32.19
/ea
$32.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 9"
- Blade Material Forged Steel
- Handle Style Straight
- Handle Material Plastic Coated
- Tip Shape Sharp
Product Information
- Brand Klein Tools
- MFR # 22003
- Zoro # G1498996
- UPC # 092644220036
- Country of Origin United States
- Category Scissors
Dimensions
Overall Length | 9" |
Length of Cut | 3 in |
Length | Blade: 3" |
Description
Shop Shear, Adjustment Type Screw, Cutting Action Shear, Features Cut Length of 3-Inch (76 mm), Extended Handle on Utility Shears Provides Comfort and Cutting Leverage, Forged Steel Blade Provides Superior Strength and Sharpness, High-Leverage for Powerful Cutting Action, Nickel Chrome Plating Resists Corrosion and Rusting, Scissors Cut Rubber, Light Metal, Upholstery, Light Gauge Metal, Screening, Insulation, For Wire/Cable Type Electrical/Data Cable, Grip Material Plastic, Handle Color Silver
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A&D WEIGHING Moisture Analyzer 51g Capacity, 0.001g Readability (MX-50)
- TOPS 8-1/2 x 11-3/4" Ruled Perforated Pad, 50 Pg (TOP75330)
- SICURIX Sicurix Vinyl Badge Holder, 4 x 3, Clear, PK50 (BAU67830)
- UNIVERSAL Top Tab File Folders, 13Cut Tabs Assorted, Letter Size, 075 Expansion, Manila, 250PK (5749)
- KLEIN TOOLS Single Serrated Blade Blunt Shear (23015)
- KLEIN TOOLS Bent Trimmer, Knife Edge, 8-Inch (208K)
- KLEIN TOOLS Scissors and Cable Splicer's Knife Holder (5187)
- KLEIN TOOLS Bandage Shear, 9-1/8-Inch (720HC)
- KLEIN TOOLS Safety Scissors with Large Rings, 6-Inch (G46HC)
- KLEIN TOOLS Serrated Electrician Scissors with Stripping (100CS)
- CRESCENT WISS 10" Shop Shears (W912)
- Klein Tools Scissors