Shop All Multi-Bit Screwdrivers
Klein Tools
Hex Bit 9 3/4 in, Drive Size: 1/4 in, 5/16 in , Num. of pieces:5
Mfr # 32539
Zoro # G4792532
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in, 5/16 in
- Overall Length 9 3/4 in
- Bit Style Hex
- Measurement Type Metric
- Material Heat Treated Steel
Product Information
- Brand Klein Tools
- MFR # 32539
- Zoro # G4792532
- UPC # 092644325397
- Country of Origin Taiwan, Province of China
- Category Multi-Bit Screwdrivers
Dimensions
Drive Size | 1/4 in, 5/16 in |
Overall Length | 9 3/4 in |
Sizes Included | Hex: 0.9 mm + 1.3 mm + 1.5 mm + 2 mm + 2.5 mm + 3 mm + 4 mm + 5 mm |
Tip Size | 0.9 mm, 1.3 mm, 1.5 mm, 1/4 in, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 5/16 in |
Description
Multi-Bit Screwdriver, Tip Size 0.9 mm, 1.3 mm, 1.5 mm, 1/4 in, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 5/16 in, Tip Style Hex, Quick Change, Plain, Bit Material Alloy Steel, Bit Storage None, Double End, Magnetized Tip No, Shank Material Alloy Steel, Drive Size 1/4 in, 5/16 in, ESD Safe No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Torque Blade Holder, 1/4" Drive Size (28350)
- U.S. TAPE COMPANY INC. 540'Twistorg Level Reel (24406)
- KIPP Adjustable Handle, Modern Design, Sz. 3, 3/8-16X60, Die Cast Zinc Black Satin, Comp: Steel (K0122.3A41X60)
- EUROBOOR HSS Annular Cutter with Universal Shank, 9/16" x 2" (HCLU.9/16)
- KLEIN TOOLS Phillips, Slotted, Square, Schrader Valve Insertion, Core Removal Bit 8.75", Drive Size: 5/16", 1/4" (32534)
- KLEIN TOOLS Torx(R) Bit 9 1/2 in, Drive Size: 1/4 in, 5/16 in , Num. of pieces:5 (32537)
- KLEIN TOOLS 8.71" (22.1 cm), Drive Size: 1/4" , Num. of pieces:1 (32305)
- KLEIN TOOLS Single Ended Bit 7 1/2 in, Drive Size: 1/4 in , Num. of pieces:33 (32510)
- KLEIN TOOLS Multi-Bit Screwdriver / Nut Driver, 5-in-1, Phillips, Slotted Bits (32476)
- KLEIN TOOLS Multi-Bit Screwdriver, 1/4 in, 5/16 in Drive Size, Phillips, Slotted Style, 4-Piece (32559)
- CRAFTSMAN Ratcheting Offset Multi-Bits Screwdriver (CMHT68008)
- Klein Tools Multi-Bit Screwdrivers