Shop All Nail Pullers, Wrecking and Pry Bars
Klein Tools
Hex Bar, 36-Inch
Mfr # 3243
Zoro # G0585098
product price: $68.25
/ea
$68.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Forged Fit-Up Bar Is Pointed On One End, Chisel-End Is At A 15-Degree Angle To Give Even Greater Leverage
- Material Steel
- Overall Length 36"
- Overall Width 7/8"
- Tether Capable Standard Tool (Accessory Needed for Tethering)
Product Information
- Brand Klein Tools
- MFR # 3243
- Zoro # G0585098
- UPC # 092644665035
- Country of Origin United States
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 36" |
Overall Width | 7/8" |
Details
Features | Forged Fit-Up Bar Is Pointed On One End, Chisel-End Is At A 15-Degree Angle To Give Even Greater Leverage |
Material | Steel |
Item | 36IN Hex Bar |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Tether Ready | No |
Description
36IN Hex Bar, Tether Ready No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO 3 MM COLLET (631947000)
- MASTER APPLIANCE Cord Set Kit, 220V, 9" L x 14" W x 2.5" H (30081)
- GREENFIELD THREADING Spiral Point Tap, 3/8"-16, Plug, UNC, 3 Flutes, Bright (357504)
- BETA Swivel End Ratchet Comb Wrench, 24mm (001420224)
- KLEIN TOOLS 24-Inch Round Bar (3247)
- KLEIN TOOLS Connecting Bar, 7/8-Inch Round, 36-Inch (3246)
- KLEIN TOOLS Grizzly Bar (64306)
- KLEIN TOOLS 36-Inch Round Bar with Tether Hole (3246TT)
- KLEIN TOOLS Connecting Bar Holder with Lock Collar (5459SLVR)
- KLEIN TOOLS Round Connecting Bar, 3/4-Inch Diameter, 30-Inch (3245)
- TEKTON 3-Tool Pry Bar Wall Hanger (OPW11303)
- Klein Tools Nail Pullers, Wrecking and Pry Bars