Shop All Chain & Cable Hooks
Klein Tools
Heavy-Duty Snap Hook for Block and Tackle
Mfr # 455
Zoro # G7505434
product price: $52.89
/ea
$52.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum Alloy
- Hook Attachment Type Eye
- Trade Size Throat Opening 1 in, Overall Length 5 in, Eye ID 15/16 in
- Working Load Limit 8,000 lb
- Hook Opening 1 in
Product Information
- Brand Klein Tools
- MFR # 455
- Zoro # G7505434
- UPC # 092644481130
- Country of Origin United States
- Category Chain & Cable Hooks
Dimensions
Trade Size | Throat Opening 1 in, Overall Length 5 in, Eye ID 15/16 in |
Eye Inside Width | 15/16 in |
Hook Reach Length | 5 in |
Overall Length | 5 in |
Usable Length | 5 in |
Hook Opening Width | 1 in |
Eye Inside Diameter | 15/16 in |
Details
Item | Snap Hook |
Material | Aluminum Alloy |
Hook Attachment Type | Eye |
Working Load Limit | 8,000 lb |
Hook Opening | 1 in |
Color | Yellow |
Attachment Type | Eye |
For Use With | Conventional steel blocks, 4-Inches (102 mm) or smaller |
Finish | Yellow Chromate |
Hook Type | Snap Hook |
Hardware Included | None |
Description
Snap Hook, Hook Type Snap Hook, Working Load Limit 8,000 lb, Material Aluminum Alloy, Hook Opening Width 1 in, Overall Length 5 in, Usable Length 5 in, Eye Inside Diameter 15/16 in, Thread Size Not Applicable, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width Not Applicable, Attachment Type Eye, Clevis Pin Diameter Not Applicable, Minimum Operating Temperature Not Applicable, Maximum Operating Temperature Not Applicable, Hardware Included None
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate Caster, 750 lbs Load Rating, Swivel (400K50)
- GLOBAL INDUSTRIAL Manual Chain Hoist 10 Foot Lift 2,000 Pound Cap. (241638)
- GPS - GENERIC PARTS SERVICE Micro Switch For Hyster W 40 XL/W 40 XT Pallet Trucks (HY 2037415)
- VESTIL 3 Step Polyethylene Nestable Yellow 500 lb. Capacity (SPN-3-YL)
- KLEIN TOOLS Swivel Anchor Hook (259)
- CAMPBELL CHAIN & FITTINGS EYE GRAB HOOK 1/4"" GR43 (T9001424)
- PEERLESS S Hook, 3/8 in., 425 lb., Weld On (SHA0375)
- CROSBY Swivel Hook, Carbon Steel, 6000 lb., Red (1048639)
- NATIONAL MFG/SPECTRUM BRANDS HHI 38 Clevis Slip Hook (N100-321)
- CROSBY Eye Hook, Carbon Steel, 1500 lb., Red (1022205)
- CAMPBELL CHAIN & FITTINGS 3/8" Clevis Slip Hook w/Latch, Grade 43, Zinc Plated (T9700624)
- Klein Tools Lifting Hardware