Shop All Screwdrivers
Klein Tools
Heavy Duty Knee Pad Sleeves, M/L
Mfr # 60511
Zoro # G108796314
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 14.6" (37.9 cm)
- Primary Application Knee Protection
- Size M/L
- Features Triple Layer Protection; Breathable Mesh Back; Elastic Cuff with Silicone
- Material 35% PU Foam, 25% Nylon, 20% Neoprene, 15% Polyester, 5% Natural Rubber Latex
Product Information
- Brand Klein Tools
- MFR # 60511
- Zoro # G108796314
- UPC # 092644605116
- Country of Origin China
- Category Screwdrivers
Dimensions
Overall Length | 14.6" (37.9 cm) |
Size | M/L |
Overall Height | 0.75" (2 cm) |
Overall Width | 7.7 (20 cm) |
Details
Item | Knee Pad Sleeves, M/L |
Primary Application | Knee Protection |
Features | Triple Layer Protection; Breathable Mesh Back; Elastic Cuff with Silicone |
Material | 35% PU Foam, 25% Nylon, 20% Neoprene, 15% Polyester, 5% Natural Rubber Latex |
Weight | 6 oz (170 g) |
Type | Knee Sleeves |
Description
Knee Pad Sleeves, M/L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/4 in Drive, 10mm 12 pt Metric Socket, 12 Points (43709)
- CLE-LINE 118° Heavy-Duty Cobalt Hex Shank Jobber Length Drill Cle-Line 1804 Straw HSS-CO RHS/RHC 1/8 (C10604)
- J.W. WINCO DIN508-14-M12-8 T-Slot Nut Steel (12N14G17)
- KRAFT TOOL Curved End Edger w/ProFor, 8"x4" 1/2"R (CF166PFCF)
- KLEIN TOOLS Insulated Screwdriver, #2 Phillips Tip, 4-Inch Round Shank (6834INS)
- KLEIN TOOLS General Purpose Slotted Screwdriver 3/8 in Round (602-12)
- KLEIN TOOLS General Purpose Square Screwdriver #1 Round (665)
- KLEIN TOOLS Insulated Screwdriver, 1/4-Inch Cabinet Tip, 4-Inch Round Shank (6824INS)
- KLEIN TOOLS Precision Slotted Screwdriver 1/8 in Round (614-6)
- KLEIN TOOLS General Purpose Slotted Screwdriver 1/16 in Round (606-2)
- FELO Screwdriver, Bit Holder, Ergonic, 1/4" x 4" (07157 53711)
- Klein Tools Screwdrivers