Shop All Screwdrivers
Klein Tools
Heavy Duty Hinged Knee Pads
Mfr # 60491
Zoro # G908796316
$51.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 14.3" (36.3 cm)
- Features Hinged Thigh Strap
- Primary Application Knee Protection
- Material 25% PE, 15% TPE, 15% Polyester 10% PU, 10% EVA, 10% Neoprene, 5% Nylon, 5% Iron, 5% Natural Rubber Latex
- Weight 1.63 lb (0.74 kg)
Product Information
- Brand Klein Tools
- MFR # 60491
- Zoro # G908796316
- UPC # 092644604911
- Country of Origin China
- Category Screwdrivers
Dimensions
Overall Length | 14.3" (36.3 cm) |
Overall Height | 5.8" (14.7 cm) |
Overall Width | 7" (17.8 cm) |
Details
Item | Heavy Duty Hinged Knee Pads |
Features | Hinged Thigh Strap |
Primary Application | Knee Protection |
Material | 25% PE, 15% TPE, 15% Polyester 10% PU, 10% EVA, 10% Neoprene, 5% Nylon, 5% Iron, 5% Natural Rubber Latex |
Weight | 1.63 lb (0.74 kg) |
Type | Heavy Duty Hinged Knee Pad |
Closure Type | Quick-Fasten Buckle |
Description
Heavy Duty Hinged Knee Pads
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- H & H INDUSTRIAL PRODUCTS 75 X 40 X 30mm Elongated Steel V-Block Set (3406-1017)
- JACKS Jacks 10775 Hole Puncher with Power Grip (10775)
- PROTO Belt Master Tool, Serpentine, 2 Pc (JFP59800)
- MICRO 100 Carbide End Mill, Dia 3mm, Cut L 15mm (EMSM-030-2)
- KLEIN TOOLS Insulated Screwdriver, 3/16-Inch Cabinet Tip, 6-Inch Round Shank (6816INS)
- KLEIN TOOLS General Purpose Square Screwdriver #2 Round (662)
- KLEIN TOOLS General Purpose Slotted Screwdriver 1/4 in Square (600-4)
- KLEIN TOOLS Flip-Blade Insulated Screwdriver, 2-in-1, Square Bit #1 and #2 (32287)
- KLEIN TOOLS Insulated Screwdriver, #2 Phillips Tip, 6-Inch Round Shank (6836INS)
- KLEIN TOOLS General Purpose Slotted Screwdriver 7/32 in Round (602-3)
- FELO Screwdriver, Precision, Slotted, 3/32"x8" (07157 31746)
- Klein Tools Screwdrivers