Shop All General Purpose Gloves
Klein Tools
Heavy Duty Gloves, Medium
Mfr # 60599
Zoro # G309237043
$25.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Orange/White
- Fabric Weight 4.8 oz
- Length 11"
- Application Wire Pulling
- Features Touchscreen Fingertip Fabric
Product Information
- Brand Klein Tools
- MFR # 60599
- Zoro # G309237043
- UPC # 92644605994
- Country of Origin India
- Category General Purpose Gloves
Dimensions
Glove Size | M |
Length | 11" |
Details
Color | Black/Orange/White |
Fabric Weight | 4.8 oz |
Application | Wire Pulling |
Features | Touchscreen Fingertip Fabric |
Glove Materials | Suede, D30®, TPR |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY TECHNOLOGY INTERNATIONAL Smoke Detector Guard, Steel, 9 In D (STI-8200-W)
- NMC Eye Protection Required..Label, Pk5 (ESD375AP)
- PROFLEX BY ERGODYNE Knee Pads, Universal, Hard Shell Style, PR (367)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Purple/Black, 2XL, 12PK (56-425/XXL)
- KLEIN TOOLS Heavy Duty Gloves, X-Large (60601)
- KLEIN TOOLS Heavy Duty Gloves, Small (60598)
- KLEIN TOOLS Knit Dipped Gloves, Cut Level A1, S (60579)
- KLEIN TOOLS General Purpose Gloves, Large (60596)
- KLEIN TOOLS General Purpose Gloves, X-Large (60597)
- KLEIN TOOLS General Purpose Gloves, Medium (60595)
- BDG Poly-Cotton Glove, Medium, PR (10-9-77-M)
- Klein Tools Gloves & Hand Protection