Shop All Scissors
Klein Tools
Heavy Duty Bent Trimmer, Right-Handed, 11-Inch
Mfr # 7310-P
Zoro # G3499233
$21.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 11"
- Blade Material Stainless Steel
- Handle Style Bent
- Handle Material Molded Plastic
- Cutting Edge Standard
Product Information
- Brand Klein Tools
- MFR # 7310-P
- Zoro # G3499233
- UPC # 92644763373
- Country of Origin Taiwan, Province of China
- Category Scissors
Dimensions
Overall Length | 11" |
Length | Blade: 4-3/4" |
Width | 3-5/8" |
Details
Blade Material | Stainless Steel |
Handle Style | Bent |
Handle Material | Molded Plastic |
Cutting Edge | Standard |
Item | Heavy Duty Trimmer |
Features | Extra-long Blades and Versatile Rings Cut More in One Motion and Provide Greater Comfort, Bent Handles Glide Smoothly Along Flat Surfaces and Reduce Strain on Wrist, Precision Ground, High-Quality, Stainless Steel Blades Produce a Sharp, Clean, Uniform Cut, Cuts Heavy Textiles, Construction Paper, Cardboard, Plastics, and Multiple Layers of Fabric |
Adjustable | Yes |
Primary Application | Cuts Heavy Textiles, Construction Paper, Cardboard, Plastics and Multiple Layers of Fabric |
Cutting Action | Straight |
Description
Bent Trimmer,Heavy Duty,11 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE PACKAGING WHOLESALERS Manila Shipping Tags, 10 Pt., #5, 4-3/4"L x 2-3/8"W, 1000/Pack (G30051)
- ZORO SELECT Literature Mailers 13" x 10" x 2", White, 50/Bundle (55VK90)
- ROLODEX SORTER, MESH SPIN, BK (ROL1773083)
- UNI-BALL Stick Roller Ball Pen, Fine 0.7mm, Black Ink, Black Matte Barrel, PK12 (60101)
- KLEIN TOOLS High-Leverage Electrician Scissors / Snip (22000)
- KLEIN TOOLS Bent Trimmer, Knife Edge, 8-Inch (208K)
- KLEIN TOOLS Bent Trimmer, Knife Edge, Blue Coated, 11-1/2-Inch (211H)
- KLEIN TOOLS Shear, Curved Handle, Blunt Tip, 8-7/8-Inch (GP718CB)
- KLEIN TOOLS High-Leverage Kevlar® Snip (24000)
- KLEIN TOOLS Embroidery Scissor with Large Ring, 5-Inch (G405LR)
- PHYSICIANSCARE Scissors, 7 In. L, Silver, Rounded, Titanium (90292)
- Klein Tools Scissors