Shop All Cable Pulling Grips
Klein Tools
Haven's® Grip Wire Pulling Tool, 1-1/4-Inch
Mfr # 162520-114
Zoro # G7973236
Free Shipping & Returns
$388.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Dia. Range 0.75" to 1.25" (1.90 to 3.17 cm)
- Eye Length 6.86" (16.9 cm)
- Type Haven's Grip
- Cable Type Wire Rope
Product Information
- Brand Klein Tools
- MFR # 162520-114
- Zoro # G7973236
- UPC # 92644471988
- Country of Origin United States
- Category Cable Pulling Grips
Dimensions
Cable Dia. Range | 0.75" to 1.25" (1.90 to 3.17 cm) |
Eye Length | 6.86" (16.9 cm) |
Details
Type | Haven's Grip |
Cable Type | Wire Rope |
Description
The Klein Tools 1625 Series Wire Rope Haven's® Grips are designed for use when a light, compact grip is desired and where cable deformation is not a factor. Available with a swing latch to help hold cable in the jaw. All Klein grips are manufactured from custom drop-forged steel that is machined and heat treated for excellent durability. Each grip is individually hand inspected and actuated for proper function. Grips are also rigorously tested and pulled to rated load to ensure the highest quality and reliability. Safely holds 1-1/4-Inch diameter cables. Withstands maximum safe load of 2000 lb (907 kg). Swing latch. Made from extremely durable forged and heat treated steel. Every grip is inspected by hand and actuated to insure proper function.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANDS LEVEL & TOOL CO Utility Aluminum Extruded Level, 18 (SLPL318)
- DRILL AMERICA m4x.8 HSS Metric Hand Tap (DWTSMT4X.8)
- CAPRI TOOLS 1/2 in Drive 7/16 in Universal Impact Socket (5-5350)
- DRILL AMERICA 13/16"-12 HSS Plug Hand Tap (DWTST13/16-12P)
- KLEIN TOOLS Grip for High Strength Cables 0.218-Inch (1692-5)
- KLEIN TOOLS Eye Pulling Grips Medium Long 1 to 1.49-Inch Cable (KPS100-3)
- KLEIN TOOLS Haven's® Grip for Wire Rope 0.75" (1625-20)
- KLEIN TOOLS Chicago Grip for PVC-Covered Conductors 0.5-Inch (1659-30)
- KLEIN TOOLS Pulling Grip for 3 to 3.5-Inch Diameter 30-Inch (KPS300-2)
- KLEIN TOOLS Wide Range Transmission Grip with Hot Latch (1649920)
- KLEIN TOOLS Haven's® Grip for Wire Rope 0.88-Inch (162520-7/8)
- Klein Tools Electrical Tools