Shop All Cable Pulling Grips
Klein Tools
Haven's® Grip for Wire Rope 1-Inch
Mfr # 162520-1
Zoro # G4329762
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Type Haven
- Min. Cable Size 0.50 in
- Max. Cable Size Wire Rope 1 in
- Cable Type Wire Rope
Product Information
- Brand Klein Tools
- MFR # 162520-1
- Zoro # G4329762
- UPC # 092644472237
- Country of Origin United States
- Category Cable Pulling Grips
Dimensions
Min. Cable Size | 0.50 in |
Max. Cable Size | Wire Rope 1 in |
Minimum Cable Diameter | 0.5 in |
Maximum Cable Diameter | 1 in |
Details
Item | Cable Pulling Jaw Grip |
Material | Steel |
Type | Haven |
Cable Type | Wire Rope |
Max. Load Capacity | 8,000 lb |
Features | Switch Latch |
Includes Spring | No |
Includes Locking Handle | No |
Tool Series | 1625 |
Includes Swing Latch | Yes |
Grip Type | Haven's |
Tool Weight | 3.4 lb |
For Cable Type | Wire Rope |
Jaw Shape | Aggressive |
Maximum Load Capacity | 8,000 lb |
Includes Hot Latch | No |
Description
Cable Pulling Jaw Grip, Maximum Cable Diameter 1 in, For Cable Type Wire Rope, Maximum Load Capacity 8,000 lb, Grip Type Haven's, Jaw Shape Aggressive, Tool Series 1625, Features Switch Latch, Includes Hot Latch No, Includes Locking Handle No, Includes Spring No, Includes Swing Latch Yes, Material Steel, Minimum Cable Diameter 0.5 in, Tool Weight 3.4 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARANT HSS-E-PM Blind Hole Machine Tap, 7/8-9 Tap Thread Size, AlTix Coated (137870 7/8-9)
- OSG Spiral Point Tap, Plug 3 Flutes (16722)
- RIDGID RIDGID® 31120 #14 14" 2" Capacity Aluminum Offset Pipe Wrench (31120)
- CMT Dowel Drill, Rght, 8mm dia., 30mm Cut L (306.080.11)
- KLEIN TOOLS Curved Jaw Grip for EHS Cable with Latch (S1684-74H)
- KLEIN TOOLS Grip for High Strength Cables 0.37" (1613-40)
- KLEIN TOOLS Parallel Jaw Grip for Coated Guy Strand (1685-50C)
- KLEIN TOOLS Pulling Grip 28-Inch Long, 2.5 to 3-Inch Diameter (KPS250-2)
- KLEIN TOOLS Pulling Grip 36-Inch Length 1.5 to 2-Inch (KP150-36)
- KLEIN TOOLS Parallel Jaw Grip 4501 Series with Hot Latch (KT4501)
- HUBBELL WIRING DEVICE-KELLEMS Pullin Grip, Flexible Eye, 2.00-2.49 In. (033-03-017)
- Klein Tools Electrical Tools