Shop All Cable Pulling Grips
Klein Tools
Haven's® Grip for Wire Rope 0.75"
Mfr # 1625-20
Zoro # G3604806
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Type Haven
- Max. Load Capacity 8,000 lb
- Cable Type Wire Rope
- Min. Cable Size 1 B&S 0.28 in
Product Information
- Brand Klein Tools
- MFR # 1625-20
- Zoro # G3604806
- UPC # 092644472206
- Country of Origin United States
- Category Cable Pulling Grips
Dimensions
Min. Cable Size | 1 B&S 0.28 in |
Max. Cable Size | Wire Rope 0.75 in |
Minimum Cable Diameter | 0.28 in |
Maximum Cable Diameter | 0.75 in |
Details
Item | Cable Pulling Jaw Grip |
Material | Steel |
Type | Haven |
Max. Load Capacity | 8,000 lb |
Cable Type | Wire Rope |
Features | Switch Latch |
Includes Spring | No |
Includes Hot Latch | No |
Tool Series | 1625 |
Grip Type | Haven's |
Includes Locking Handle | No |
Tool Weight | 3.5 lb |
Maximum Load Capacity | 8,000 lb |
Includes Swing Latch | Yes |
For Cable Type | Wire Rope |
Jaw Shape | Aggressive |
Description
Cable Pulling Jaw Grip, Maximum Cable Diameter 0.75 in, For Cable Type Wire Rope, Maximum Load Capacity 8,000 lb, Grip Type Haven's, Jaw Shape Aggressive, Tool Series 1625, Features Switch Latch, Includes Hot Latch No, Includes Locking Handle No, Includes Spring No, Includes Swing Latch Yes, Material Steel, Minimum Cable Diameter 0.28 in, Tool Weight 3.5 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8" Drive Impact Socket Set, Metric, 19 pcs (J72206)
- J.W. WINCO GN319.2-40-M10-A Revolving Ball Knob (319.2-40-M10-A)
- REMCO Large Hand Scoop, Red, 15 x 6-1/2 In (65004)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC #21 (41691)
- KLEIN TOOLS Eye Pulling Grip 0.5 to 0.61-Inch Dia (KPJ50)
- KLEIN TOOLS Grip for High Strength Cables 0.218-Inch (1692-5)
- KLEIN TOOLS Chicago® Grip with Latch 0.86-Inch Capacity (1656-50H)
- KLEIN TOOLS Curved Jaw Grip for EHS Cable with Latch (S1684-74H)
- KLEIN TOOLS Chicago® Grip with Latch 0.53-Inch Capacity (1656-30H)
- KLEIN TOOLS Grip for High Strength Cables 0.37" (1613-40)
- KING INNOVATION Wire Mesh Grip 18" Double Weave for 3 (81901)
- Klein Tools Electrical Tools