Shop All Tool Bags, Backpacks & Totes
Klein Tools
Hard-Body Bucket, 29-Pocket Aerial Bucket, Black
Mfr # 5144BHB14OS
Zoro # G4813277
product price: $77.43
/ea
Free Shipping & Returns
$77.43
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Bucket Bag
- Color Black
- Material Denier Polyester Body, Polypropylene Bottom
- Features Resist Wear and Tear, Drain Holes on Bottom
- Height (In.) 10 in
Product Information
- Brand Klein Tools
- MFR # 5144BHB14OS
- Zoro # G4813277
- UPC # 092644621338
- Country of Origin United States
- Category Tool Bags, Backpacks & Totes
Dimensions
Height (In.) | 10 in |
Width | 7" |
Length | 14" |
Depth (In.) | 7 in |
Height | 10" |
Width (In.) | 14 in |
Overall Width | 14 in |
Overall Height | 10 in |
Overall Length | 14 in |
Description
Bucket Bag, Bag Material Polyester, Bag Type Straight Wall, Body Color Black, Closure Type Open Top, Features Resist Wear and Tear, Drain Holes on Bottom, Attachment Type None, Includes Web Handles, Material Weight 3 lb, Number of Inside Pockets 15, Number of Outside Pockets 14, Number of Pockets 29, Overall Height 10 in, Overall Length 14 in, Overall Width 14 in, Reinforced Bottom Yes, Shape Oval, Includes Hang Strap No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 1/4" x 6" Drill Bit Premium Percussion (Bulk 25) (DW5225B25)
- WILTON C-Clamp, 3", Iron, Heavy Duty, 1430 lb. (143C)
- URREA Black flat strike wrench 12 point, 3/4"opening size. (2712SWH)
- PELICAN Black Protective Case, 24.83"L x 19.69"W x 11.88"D (1610)
- KLEIN TOOLS Canvas Bucket, Leather Bottom, Swivel Snap, 12-Inch (5104S)
- KLEIN TOOLS Bucket Bag, Bucket Bag, Natural, #6 Canvas, 1 Pockets (5109PS)
- KLEIN TOOLS Bolt Bag, Flame-Resistant Canvas, Leather (5816LFR)
- KLEIN TOOLS Bucket Bag, Bucket Bag, Natural, #6 Canvas, 15 Pockets (5144S)
- KLEIN TOOLS Black/Orange, 1680d Ballistic Weave Body; Hard Molded Polypropylene Bottom, 28 Pockets (62805BPTECH)
- KLEIN TOOLS Bag/Tote, Tool Bag, Black, Ballistic Nylon, 0 Pockets (5139B)
- KLEIN TOOLS Tool Bag, Canvas Bag with Zipper, Large Yellow, Yellow, Canvas (5539LYEL)
- Klein Tools Tool Bags, Backpacks & Totes