Shop All Nail Pullers, Wrecking and Pry Bars
Klein Tools
Grizzly Bar
Mfr # 64306
Zoro # G2949231
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black, Orange, Yellow
- Features Efficient Blade Angle, Heavy, Keyhole Nail Pulling Slot in Center, Multi Purpose, Strong, V Notch in Tapered Edge
- Material Hardened Alloy
- Overall Length 56 in
- Overall Width 3 in
Product Information
- Brand Klein Tools
- MFR # 64306
- Zoro # G2949231
- UPC # 092644643064
- Country of Origin United States
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 56 in |
Overall Width | 3 in |
Dia. | 3 in |
Handle Length | 55 1/2 in |
End Width | 3 in |
Bar Diameter | 1 1/2 in |
Bar Width | 1 1/2 in |
Description
Grizzly(R) Bar, Type Pry Bars, End Style Double Claw, Bar Width 1 1/2 in, Overall Length 56 in, Number of Nail Slots 1, Bar Shape Round, Bar Diameter 1 1/2 in, End Angle Style Offset, End Width 3 in, Handle Length 55 1/2 in, Tether Ready No, Bar Color Black/Orange/Yellow, Bar Material Steel, Features Efficient Blade Angle, Heavy, Keyhole Nail Pulling Slot in Center, Multi Purpose, Strong, V Notch in Tapered Edge, Handle Color Black, Orange, Yellow, Includes Handle No, Weight 12 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive, 25mm Triple Square Metric Socket, 12 Points (J5425M)
- PRO-SERIES Optical Punch Set (8600-4120)
- MILWAUKEE TOOL Brush w/Shunt Assembly (22-18-0075)
- HOUGEN-OGURA 25/32 in. SB Round Die, 5/64-3/8THK (76333)
- KLEIN TOOLS 30-Inch Hex Bar (3242)
- KLEIN TOOLS Connecting Bar, 7/8-Inch Round by 30-Inch Long (3248)
- KLEIN TOOLS Round Connecting Bar, 3/4-Inch Diameter, 30-Inch (3245)
- KLEIN TOOLS Connecting Bar Holder with Lock Collar (5459SLVR)
- KLEIN TOOLS 24-Inch Round Bar (3247)
- KLEIN TOOLS Connecting Bar Lock Collar (5459C)
- TRUPER Truper PPB51C 51 in. Pinch Point Rat Tail Crow Bar (101659)
- Klein Tools Nail Pullers, Wrecking and Pry Bars