Shop All Strap Wrenches
This Product is Discontinued
Klein Tools
Grip-It® Strap Wrench, 1-1/2 to 5-Inch, 6-Inch L (Discontinued)
Mfr # S-6H
Zoro # G0910771
This Product is Discontinued
Key Features
- Pipe Capacity 5 in
- Handle Length 6 in
- Strap Width 1 in
- Strap Material Urethane
- Handle Material Alloy Steel
Product Information
- Brand Klein Tools
- MFR # S-6H
- Zoro # G0910771
- UPC # 092644674013
- Country of Origin United States
- Category Strap Wrenches
Dimensions
Handle Length | 6 in |
Strap Width | 1 in |
Details
Item | Strap Wrench |
Pipe Capacity | 5 in |
Strap Material | Urethane |
Handle Material | Alloy Steel |
Handle Type | I-Beam |
Description
Handle Length 6 in, Strap Width 1 in, Strap Material Urethane, Handle Material Alloy Steel, Pipe Capacity 5 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.