Shop All GFCI Receptacles
Klein Tools
GFCI Receptacle Tester with LCD
Mfr # RT250
Zoro # G500425577
product price: $21.97
/ea
$21.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Special Features Large LCD Display; Patent Pending Detection of Open Neutral Open Ground Wiring Fault; Shows Amount of Time it Takes to Trip GFCI
- Application Environment Detects and Identifies Common Wiring Problems in GFCI Receptacles
- Standards CAT II 135V Safety Rating
- Voltage 135V AC
- Type GFCI Receptacle Tester
Product Information
- Brand Klein Tools
- MFR # RT250
- Zoro # G500425577
- UPC # 92644693212
- Country of Origin China
- Category GFCI Receptacles
Dimensions
Overall Length | 4.5" (11.4 cm) |
Overall Height | 1.1" ( 2.8 cm) |
Overall Width | 2" (5.1 cm) |
Item Width | 1.1600 in |
Item Depth | 4.5300 in |
Item Height | 2.0000 in |
Details
Special Features | Large LCD Display; Patent Pending Detection of Open Neutral Open Ground Wiring Fault; Shows Amount of Time it Takes to Trip GFCI |
Application Environment | Detects and Identifies Common Wiring Problems in GFCI Receptacles |
Standards | CAT II 135V Safety Rating |
Voltage | 135V AC |
Type | GFCI Receptacle Tester |
Application | Detects and Identifies Common Wiring Problems in GFCI Receptacles |
Material | ABS and Electrical Components |
Drop Protection | 6.6' (2 m) |
Batteries | 2 x AAA |
GFCI | Yes, Including Time to Trip Device |
Standard | CAT II 135V Safety Rating |
Included | Tester; 2 x 1.5V AAA Alkaline Batteries; Manual |
Description
The RT250 is an electrical receptacle tester that tests the wiring conditions at an electrical outlet and inspects GFCI devices. The LCD displays the voltage, identifies the wiring fault, and the time required to trip a GFCI device. It is designated for use with North American 3-wire 120V electrical outlets. GFCI electrical circuit tester inspects GFCI devices. Large LCD display shows voltage, wire faults, and GFCI trip time. Identifies common wiring faults on North American 120V outlets. Bright green and red LEDs illuminate for visual indicators. CAT II 135V safety rating. Durable 6.6-Foot (2 m) drop protection. For use on 3-wire, North American 120V electrical outlets only.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON 1-Gang Standard Thermoset Blank Wall Plate, White (001-88014)
- HUBBELL WIRING DEVICE-KELLEMS Flush Threaded Plug, ¾", Gray Finish (S1FP34GY)
- OMRON Industrial Snap Action Switch, Hinge Roller, Lever Actuator, SPDT, 20A @ 480V AC Contact Rating (A-20GV2-B7-K)
- PANDUIT Lug Compression Connector, No.8 AWG (LCAX8-38-L)
- FAITH Self-Test 15A GFCI Outlet, GFI Receptacle, White, PK 3 (GLS-15A-WH-03)
- LEVITON GFCI Receptacle, 20A, 125Vac, 5-20R, Black (GFWR2-E)
- LEVITON ELECTRICAL RECEPTACLES 20A WR TR HG SLIM GFCI IV (GFWT2-HGI)
- LEVITON GFCI Receptacle, 20A, 125Vac, 5-20R, Gray (GFTR2-GY)
- GENERAL ELECTRIC 15-Amp Ground Fault Receptacle - Light Almond (32074)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, Brown (GFR82)
- FAITH Self-Test 20A TR GFCI Outlet Receptacle w/ Wall Plate, White, PK 10 (GLS-20ATR-WH-10)
- Klein Tools GFCI Receptacles