Shop All Voltage Detectors
Klein Tools
GFCI Outlet Tester
Mfr # RT210
Zoro # G3498411
product price: $13.25
/ea
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage Range 110/125V AC
- Indication Visual
- Audible Alert No
- Flashlight No
- On/Off Switch No
Product Information
- Brand Klein Tools
- MFR # RT210
- Zoro # G3498411
- UPC # 92644690273
- Country of Origin China
- Category Voltage Detectors
Dimensions
Length | 1 5/8 in |
Manufacturers Warranty Length | 2 yr |
Depth | 2 7/8 in |
Width | 1 7/8 in |
Tool Width | 1.9 in |
Battery Size | no battery required |
Tool Length | 1.6 in |
Manufacturer Warranty Length | 2 yr |
Tool Height | 2.9 in |
Description
GFCI Receptacle Tester, Alert Type Light, Built-In Flashlight No, CAT Safety Rating Not Rated, Maximum AC Voltage Measured 125 V AC, Features detects the most common wiring problems in standard and GFCI receptacles, Tester Type Voltage Detector/Tester, Battery Size no battery required
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKYTECH SkyTech 1001T-LCD-A All Battery Powered Four-Button Velvet Touch Handheld Transmitter with LCD Screen - On & Off Remote Control Timer (1001T-LCD-A)
- HUBBELL WIRING DEVICE-KELLEMS Receptacle Tester with GFCI, 120VAC (GFT2G)
- ASHCROFT Transducer, 0 to3000 psi, Output 1 to 5VDC (G17M0215F23000#)
- LA CROSSE TECHNOLOGY Wireless Color Forecast Weather Station (S84107-INT)
- KLEIN TOOLS Electronic AC/DC Voltage Tester, 12 to 600V (ET60)
- KLEIN TOOLS Electronic AC/DC Voltage Tester 12 to 240V AC, 1.5 to 24V DC (ET40)
- KLEIN TOOLS Non-Contact Voltage and GFCI Receptacle Premium Test Kit (NCVT1XTKIT)
- KLEIN TOOLS AC/DC Voltage and GFCI Receptacle Outlet Test Kit (ET45VP)
- KLEIN TOOLS Tone & Probe Test and Trace Kit (VDV500-705)
- KLEIN TOOLS Receptacle Tester (RT110)
- KLEIN TOOLS Non-Contact Voltage Tester Pen, 12-1000V, with Infrared Thermometer (NCVT-4IR)
- Klein Tools Voltage Detectors