Shop All Screwdrivers
Klein Tools
General Purpose Square Screwdriver #2 Round
Mfr # 666
Zoro # G4078566
original price:
$10.99
5% off
new price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Square
- Screwdriver Tip Style Square Recess
- Tip Size #2
- Handle Material Plastic
- Handle Design Cushion Grip
Product Information
- Brand Klein Tools
- MFR # 666
- Zoro # G4078566
- UPC # 092644851704
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | #2 |
Shank Length | 8 in |
Overall Length | 12 1/4 in |
Shank Diameter | 0.25 in |
For Fastener Size | #2 |
Description
General Purpose Square Screwdriver, Tip Size #2, Square, Ergonomic, Overall Length 12 1/4 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant Yes, No, Tip Finish None, Shank Coating Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Charger Drill Bit, 17/64 in. (25417)
- CRESCENT 1/4" Drive 6 Point Deep SAE Socket 5/16" (CDDS5N)
- SIMONDS Flat Aluminum File, Double, 8inL, Nat. (73275000)
- PICA Big Dry Longlife, Refillable Carpenter Push-Pencil (6060/SB)
- KLEIN TOOLS General Purpose Slotted Screwdriver 1/4 in Round (605-8)
- KLEIN TOOLS General Purpose Slotted Screwdriver 3/16 in Round (621-6)
- KLEIN TOOLS Pocket Clip Slotted Screwdriver 1/8 in Round (A130-3)
- KLEIN TOOLS General Purpose Slotted Screwdriver 3/32 in Round (607-4)
- KLEIN TOOLS Pocket Clip Slotted Screwdriver 3/32 in Round (A116-2)
- KLEIN TOOLS 3/16IN Cabinet Tip Screwdriver 3/16" Round (70155)
- WIHA Insulated Slotted Screwdriver 7/64 in Round (32002)
- Klein Tools Screwdrivers and Nutdrivers