Shop All Screwdrivers
Klein Tools
General Purpose Square Screwdriver #1 Round
Mfr # 665
Zoro # G4278346
original price:
$11.18
6% off
new price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Square
- Screwdriver Tip Style Square Recess
- Tip Size #1
- Handle Material Plastic
- Handle Design Cushion Grip
Product Information
- Brand Klein Tools
- MFR # 665
- Zoro # G4278346
- UPC # 092644851681
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | #1 |
Shank Length | 8 in |
Overall Length | 11 3/4 in |
For Fastener Size | #1 |
Shank Diameter | 0.25 in |
Description
General Purpose Square Screwdriver, Tip Size #1, Square, Ergonomic, Overall Length 11 3/4 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant Yes, No, Tip Finish None, Shank Coating Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 81-113 Capping Tool W/ Guide, Steel 8" X 10", 2 Handle (81-113)
- PFERD 12" Mill File - Tapered, Bastard Cut (19010)
- JONES STEPHENS 4-Way Countersunk Plug Wide Arm T-Handle Wrench (J40041)
- WEATHERHEAD Collet, 51907 (T-400-64C)
- KLEIN TOOLS Tamper Resistant Torx(R) Bit 6 1/2 in, , Num. of pieces:4 (32585)
- KLEIN TOOLS General Purpose Phillips Screwdriver #0 Round (P12)
- KLEIN TOOLS General Purpose Slotted Screwdriver 3/8 in Square (600-8)
- KLEIN TOOLS General Purpose Slotted Screwdriver 3/16 in Round (601-3)
- KLEIN TOOLS Slotted Screwdriver, 3-Inch Shank, 3/32 (6243)
- KLEIN TOOLS General Purpose Slotted Screwdriver 1/4 in Round (605-6B)
- EAZYPOWER Ratcheting Screwdriver, 25" 1 (88064)
- Klein Tools Screwdrivers