Shop All Screwdrivers
Klein Tools
General Purpose Slotted Screwdriver 7/32 in Round
Mfr # 602-3
Zoro # G7485983
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Screwdriver Tip Style Keystone Slotted
- Tip Size 7/32 in
- Handle Material Rubber
- Handle Design Cushion Grip
Product Information
- Brand Klein Tools
- MFR # 602-3
- Zoro # G7485983
- UPC # 092644850202
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | 7/32 in |
Shank Length | 3 in |
Overall Length | 6 3/4 in |
For Fastener Size | 7/32 in |
Shank Diameter | 0.25 in |
Description
General Purpose Slotted Screwdriver, Tip Size 7/32 in, Slotted, Ergonomic, Overall Length 6 3/4 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant Yes, No, Tip Finish None, Shank Coating Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Pneumatic Sander, 0.24 HP (57810)
- TEKTON 3/8 Inch Drive x 17 mm Deep 6-Point Impact Socket (SID13117)
- IRWIN Carpenter Pencil, Medium Graphite (66300)
- WRIGHT TOOL Tool Shape III Standard L Socket, 1/2 in Square Drive, 1-1/2 in, 6 Points (4848)
- KLEIN TOOLS General Purpose Slotted Screwdriver 3/16 in Round (601-10)
- KLEIN TOOLS Insulated Slotted Screwdriver 3/16 in Round (601-7-INS)
- KLEIN TOOLS Slim-Tip 1000V Insulated Screwdriver, #1 Square, 6-Inch Round Shank (6986INS)
- KLEIN TOOLS General Purpose Phillips Screwdriver #2 Round (682-6)
- KLEIN TOOLS General Purpose Phillips Screwdriver #0 Round (P12)
- KLEIN TOOLS Multi-Bit Electronics Screwdriver Rotating, SAE, 4-In-1 #0, #00, 1/8 in, 3/32 in, 6 1/2 in L (32581)
- WERA Screwdriver T10 Round (05028005001)
- Klein Tools Screwdrivers and Nutdrivers