Shop All Screwdrivers
Klein Tools
General Purpose Slotted Screwdriver 1/8 in Round
Mfr # A216-4
Zoro # G4329281
product price: $6.79
/ea
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Screwdriver Tip Style Cabinet Tip
- Tip Size 1/8 in
- Handle Material Plastic
- Handle Design Fluted
Product Information
- Brand Klein Tools
- MFR # A216-4
- Zoro # G4329281
- UPC # 092644320156
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | 1/8 in |
Shank Length | 4 in |
Overall Length | 7 in |
For Fastener Size | 1/8 in |
Shank Diameter | 0.13 in |
Description
General Purpose Slotted Screwdriver, Tip Size 1/8 in, Slotted, Molded, Overall Length 7 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant Yes, No, Tip Finish None, Shank Coating Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, H Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49239)
- BON TOOL Bon 87-200 Grout Removal Tool (87-200)
- MITUTOYO Electronic Digital Indicator, ID-C (543-722B)
- PROTO Feeler Gauge, 0.010 In, 3 1/16 In L (J010)
- KLEIN TOOLS Lightweight Knee Pad Sleeves, L/XL (60592)
- KLEIN TOOLS General Purpose Torx Screwdriver T20 Round (19543)
- KLEIN TOOLS Slotted Screwdriver, 3-Inch Shank, 3/32 (6243)
- KLEIN TOOLS Insulated Square Screwdriver #1 Round (661-4-INS)
- KLEIN TOOLS General Purpose Phillips Screwdriver #0 Round (P12)
- KLEIN TOOLS General Purpose Slotted Screwdriver 3/8 in Round (602-12)
- WESTWARD General Purpose Square Screwdriver #3 Round (401K98)
- Klein Tools Screwdrivers