Shop All Screwdrivers
Klein Tools
General Purpose Slotted Screwdriver 1/4 in Round
Mfr # 602-4
Zoro # G3592933
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Screwdriver Tip Style Keystone Slotted
- Tip Size 1/4 in
- Handle Material Plastic
- Handle Design Cushion Grip
Product Information
- Brand Klein Tools
- MFR # 602-4
- Zoro # G3592933
- UPC # 092644850226
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | 1/4 in |
Shank Length | 4 in |
Overall Length | 8 1/4 in |
For Fastener Size | 1/4 in |
Shank Diameter | 0.25 in |
Description
General Purpose Slotted Screwdriver, Tip Size 1/4 in, Slotted, Ergonomic, Overall Length 8 1/4 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant Yes, No, Tip Finish None, Shank Coating Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.273 (111227300)
- DFS Masonry Drill Bit, 5/16" dia. x 24" L (51624BS)
- GREENLEE 8 3/4 in High Leverage Diagonal Cutting Plier Flush Cut Uninsulated (0251-08M)
- KO-KEN Universal Socket TORX E14 50.1mm 3/8 Sq. Drive (3440T-E14)
- KLEIN TOOLS General Purpose Phillips Screwdriver #0 Round (604-3)
- KLEIN TOOLS 5/16IN Keystone-Tip Screwdriver 5/16" Square (BD306)
- KLEIN TOOLS Slotted Screwdriver, 4-Inch Shank, 1/8- (6254)
- KLEIN TOOLS General Purpose Slotted Screwdriver 1/8 in Round (608-8)
- KLEIN TOOLS General Purpose Slotted Screwdriver 1/4 in Square (600-4)
- KLEIN TOOLS General Purpose Multi-Bit Offset Screwdriver 1/4 in Round (671-6)
- URREA Cushion Grip Screwdriver 3/8X8 Slotted (9408)
- Klein Tools Screwdrivers