Shop All Screwdrivers
Klein Tools
General Purpose Phillips Screwdriver #2 Round
Mfr # 682-6
Zoro # G4329857
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Phillips
- Screwdriver Tip Style Phillips
- Tip Size #2
- Handle Material Plastic
- Handle Design Cushion Grip
Product Information
- Brand Klein Tools
- MFR # 682-6
- Zoro # G4329857
- UPC # 092644851841
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | #2 |
Shank Length | 6 in |
Overall Length | 9 3/4 in |
Shank Diameter | 0.25 in |
For Fastener Size | #2 |
Description
General Purpose Phillips Screwdriver, Tip Size #2, Phillips, Ergonomic, Overall Length 9 3/4 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant Yes, No, Tip Finish None, Shank Coating Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 105-inch x 0.5-inch x 0.025 x 3 TPI Hawc Pro Resaw Blade (709001)
- MAYHEW TOOLS Mayhew Tools MAY-37345 Screw and Pipe Extractor Set - 10 Pieces (MAY-37345)
- DRILL AMERICA DWCF342 7/8" HSS 4 Flute Sigle End End Mill (DWCF342)
- BOSCH 2-Cutter Hammer Drill Bit, Three-Flat Shank 7/32" x 6"L, Round (LBH020)
- KLEIN TOOLS General Purpose Phillips Screwdriver #2 Round (603-4B)
- KLEIN TOOLS General Purpose Multi-Bit Offset Screwdriver 1/4 in Round (671-6)
- KLEIN TOOLS Slim-Tip Insulated Screwdriver, 1/4-Inch Cabinet, 4-Inch Round Shank (6924INS)
- KLEIN TOOLS Screwdriver, Ratcheting, Impact, 11-in-1 (32500HDRT)
- KLEIN TOOLS Screwdriver, #2 Phillips, 1/4" Slotted Slotted #2; 1/4" (32618)
- KLEIN TOOLS General Purpose Slotted Screwdriver 1/4 in Round (605-6B)
- WIHA Precision Pentalobe Screwdriver PL1 Round (26633)
- Klein Tools Screwdrivers and Nutdrivers