Shop All Screwdrivers
Klein Tools
General Purpose Multi-Bit Offset Screwdriver 3/16 in Round
Mfr # 670-3
Zoro # G6180133
original price:
$11.89
5% off
new price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Screwdriver Tip Style Cabinet Tip
- Tip Size 3/16 in
- Handle Material Plastic
- Handle Design Cushion Grip
Product Information
- Brand Klein Tools
- MFR # 670-3
- Zoro # G6180133
- UPC # 092644851742
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | 3/16 in |
Shank Length | 4 in |
Overall Length | 7 3/4 in |
Shank Diameter | 0.19 in |
For Fastener Size | 3/16 in |
Description
General Purpose Multi-Bit Offset Screwdriver, Tip Size 3/16 in, Slotted, Ergonomic, Overall Length 7 3/4 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant Yes, No, Tip Finish None, Shank Coating Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Air Impact Wrench, 3/8 In. Dr., 145000 rpm (2102XPA)
- WIDIA Pipe Tap, 3/8"-18, Taper, 4 Flutes, NPT (11803)
- HHIP T-10 Torx Wrench (2100-0094)
- HHIP M4 X 0.7 H6 Thread Plug Gage Go-Nogo (4101-1104)
- KLEIN TOOLS General Purpose Square Screwdriver #2 Round (666)
- KLEIN TOOLS General Purpose Slotted Screwdriver 1/4 in Round (605-4)
- KLEIN TOOLS Screwdriver Set, Slim-Tip Insulated Phillips, Cabinet, Square, 4-Piece (33734INS)
- KLEIN TOOLS Insulated Screwdriver, #2 Phillips Tip, 4-Inch Round Shank (6834INS)
- KLEIN TOOLS General Purpose Square Screwdriver #3 Round (663)
- KLEIN TOOLS General Purpose Phillips Screwdriver #0 Round (P12)
- POWERBUILT #2 X 4" Phillips Screwdriver (Inj Hndl) (646143)
- Klein Tools Screwdrivers and Nutdrivers