Shop All Digital Multimeters
Klein Tools
Fuse 6X32 10A 600V MM300/400
Mfr # 69032
Zoro # G1381014
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With MM300, MM400
- Fuse Type 6x32 10A 600V
Product Information
- Brand Klein Tools
- MFR # 69032
- Zoro # G1381014
- UPC # 092644690327
- Country of Origin China
- Category Digital Multimeters
Details
Item | Fuse 6X32 10A 600V MM300/400 |
For Use With | MM300, MM400 |
Fuse Type | 6x32 10A 600V |
Description
Fuse 6X32 10A 600V MM300/400, For Use With MM300, MM400, Features Fast-Acting Ceramic Fuse, Provides Longer Lasting Performance and Greater Safety, Reduces the Possibility of Internal Arc Flashes, Store as Spare Fuse So You are Always Prepared
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CDN MT4-R Red Compact Mechanical 60 Minute Kitchen Timer (221MT4R)
- WINTERS Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Black (PPC5087-G-SG.)
- HEATHROW SCIENTIFIC Timer, Four Channel, Blue (HS24670)
- POMONA ELECTRONICS Test Lead Kit, 1kVAC (5673B)
- KLEIN TOOLS Digital Multimeter, TRMS Auto-Ranging, 1000V, Temp, Low Impedance (MM720)
- KLEIN TOOLS Digital Multimeter, Manual-Ranging, 600V (MM325)
- KLEIN TOOLS Digital Multi-Tester w/Receptacle Tester (ET270)
- KLEIN TOOLS TraceALL™ Replacement Leads (VDV999-067)
- KLEIN TOOLS Slim Digital Multimeter, TRMS Auto-Ranging, 600V, Temp (MM450)
- KLEIN TOOLS Replacement Tip for PROBEplus (VDV999-065)
- TRIPLETT Digital Multimeter, 600 Max. AC Volts, 1,000 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (9055)
- Klein Tools Digital Multimeters