Shop All Hard Hats
Klein Tools
Front Brim Hard Hat with Lamp, Type 1, Class C
Mfr # 60113RL
Zoro # G7739858
product price: $61.79
/ea
$61.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Head Protection Style Front Brim
- Color White
- Hard Hat ANSI Type 1
- Hard Hat ANSI Class C
- ANSI Classification Type 1, Class C
Product Information
- Brand Klein Tools
- MFR # 60113RL
- Zoro # G7739858
- UPC # 92644604256
- Country of Origin China
- Category Hard Hats
Details
Item | Hard Hat with Lamp |
Head Protection Style | Front Brim |
Color | White |
Hard Hat ANSI Type | 1 |
Hard Hat ANSI Class | C |
ANSI Classification | Type 1, Class C |
Description
Klein Tools Hard Hats were designed and engineered for optimal safety, comfort and fit. Unique features allow the user to comfortably work in a wide variety of applications and demanding environments. Patent-pending accessory mounts on front and back ensure Klein Headlamps attach securely — no straps needed!. Type 1, Class C hard hat has adjustable vents that open and close. Suspension system designed for optimal fit and air circulation. Large knob mechanism offers one-handed ratchet adjustment. Easy, one-handed adjustment with large knob ratchet mechanism (even with gloves on), and soft neck pad pivots to clear bandanna knots and pony tails. Universal accessory slots on both sides for attaching hearing protection, face shield and more. This model includes Klein Rechargeable Headlamp/Worklight (Cat. No. 56062) with charging cable. Accessories and replacement parts (sold separately): Rechargeable Headlamps (Cat. Nos. 56049, 56048, 56062), Alkaline Headlamp (Cat. No. KHH56220), Sweatband, Top Pad, Chin Strap, Suspension System (Cat. Nos. KHHSWTBND, KHHTOPPAD, KHHSTP, KHHSPN).
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Emergency Sign, 24" W, Muster Point 2 (139675)
- HEXARMOR Mechanics Gloves, XL ( 10 ), Tan (2132-XL (10))
- SIGNMISSION OSHA Sign, 10" H, Rigid Plastic, Door To Remain Unlocked During Business Hours Sign, Landscape (OS-NS-P-1014-L-11529)
- FUNNEL KING Spill Tray, 25 in L x 15 in W, Polypropylene, .75 Gallon Spill Capacity, Indoor/Outdoor, Black (40098)
- KLEIN TOOLS Climbing Hard Hat, Type 1, Class C (60149)
- KLEIN TOOLS Hard Hat, Non-Vented, Cap Style, Yellow (60535)
- KLEIN TOOLS Klein Carbon Fiber Full Brim Hard Hat with Headlamp, Spartan (60514)
- KLEIN TOOLS Hard Hat, Non-Vented, Full Brim Style, Yellow (60489)
- KLEIN TOOLS Safety Helmet, Premium KARBN™ Pattern, Vented, Class C, Headlamp (60517)
- KLEIN TOOLS Full Brim Hard Hat with Lamp, Type 1, Class C (60407RL)
- MSA SAFETY Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Red (10071157)
- Klein Tools Hard Hats