Shop All Hand Saws
Klein Tools
Folding Jab Saw
Mfr # 31737
Zoro # G6936839
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Saw Application Penetration Cuts and Hole Making
- Blade Length 5.2" (13.2 cm)
- Blade Material Hardened Carbon Steel
- Type Folding Jab Saw
- Features Folding
Product Information
- Brand Klein Tools
- MFR # 31737
- Zoro # G6936839
- UPC # 92644317378
- Country of Origin China
- Category Hand Saws
Dimensions
Blade Length | 5.2" (13.2 cm) |
Overall Length | 11.9" (30.3 cm) |
Height | 1.75" (4.5 cm) |
Width | 1.45" (3.7 cm) |
Details
Hand Saw Application | Penetration Cuts and Hole Making |
Item | Folding Jab Saw |
Blade Material | Hardened Carbon Steel |
Type | Folding Jab Saw |
Features | Folding |
Material | Plastic Handle with Rubber Grips |
Teeth Per Inch | 8 |
Description
Folding Jab Saw
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.M.K. MAGNETICS AMK Magnetics Double Strength RoadMag Magnetic Sweeper, 72inW, (RDS-72)
- GENERAL TOOLS Arch Punch, 5/8 in. Tip, 1-5/64 in. L (1271G)
- AIR LOCKER 22 Gauge 3/8 Inch Crown 'C' Type 1/4 Inch to 5/8 Inch Upholstery Stapler (U630A)
- KRAFT TOOL Joint Touch-Up Roller, Sanded, 1/2" (CC571)
- KLEIN TOOLS Jab Saw (725)
- CRAFTSMAN Hand Saw, 20 (CMHT20881)
- ECLIPSE Fret Saw (70-FS1R)
- BAREBONES LIVING Barebones TimberSaw (GDN-074)
- JONES STEPHENS E-Z Stroke Pipe Saw, 8" (S49005)
- BAHCO Bahco Prize Cut Handsaw, Uni Cut, 19" (NP-19-U7/8-HP)
- MILWAUKEE TOOL Compact Hack Saw (48-22-0012)
- Klein Tools Hand Saws