Shop All Folding & Pocket Knives
Klein Tools
Folding Insulation Cutter
Mfr # 31733
Zoro # G109985700
product price: $20.19
/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Folding Insulation Cutter
- Blade Length 5.2" (13.2 cm)
- Blade Material Hardened Carbon Steel
- Application Cuts Foam and Fiberglass Insulation
- Overall Height (In.) 1.75" (4.5 cm)
Product Information
- Brand Klein Tools
- MFR # 31733
- Zoro # G109985700
- UPC # 92644317330
- Country of Origin China
- Category Folding & Pocket Knives
Dimensions
Blade Length | 5.2" (13.2 cm) |
Overall Height (In.) | 1.75" (4.5 cm) |
Width | 1.45" (3.7 cm) |
Overall Length | 11.9" (30.3 cm) |
Details
Type | Folding Insulation Cutter |
Blade Material | Hardened Carbon Steel |
Application | Cuts Foam and Fiberglass Insulation |
Features | Folding |
Handle Material | Plastic Handle with Rubber Grips |
Head Weight | 8.6 oz (245 g) |
Teeth Per Inch | 3 |
Description
Stay safe from rips or tears in your tool pouch with Klein Tools' Folding Insulation Cutter. The serrated stainless steel blade cuts through foam and fiberglass with ease, and folds back into the comfort-grip handle for added protection. The lockback mechanism secures the blade open for heavy duty use and stable cutting. After the job is done, you can easily fold the blade back down, even with work gloves on. Folding insulation cutter works on foam and fiberglass. Blade locks in place for cutting with ease. Folding cutter is as sturdy as fixed blade cutter. Comfortable, non-slip grip. Lanyard hole for tethering.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE Rivet Converstion Kit, 3/8-16" (72CK216L-07)
- STARRETT Telescoping Gage (579D-12)
- MILWAUKEE TOOL Not Applicable Drive Impact Socket 8 mm Size, Short Socket, Black Oxide (49-16-1608)
- TEKTON 1 Inch Angle Head Open End Wrench (WAE83025)
- KLEIN TOOLS KTO Resurgence Knife, Tanto Blade, Moss Green Handle (OGK001GNT)
- KLEIN TOOLS Lightweight Lockback Knife, 2-3/8-Inch Drop Point Blade, Black Handle (44002)
- KLEIN TOOLS Pocket Knife, Carbon Steel Hawkbill Slitting Blade (1550-4)
- KLEIN TOOLS Lockback Knife, 2-5/8-Inch Hawkbill Blade, Black Handle (44005)
- KLEIN TOOLS Black Lightweight Lockback Knife 2-1/4-Inch Drop Point Blade (44000-BLK)
- KLEIN TOOLS Lightweight Knife 2-3/4-Inch Drop Point Blade (44003)
- SOG Utility Knife, Straight, 2-5/8" Blade L (TWI17-CP)
- Klein Tools Knives, Cutters & Snips