Shop All Screwdrivers
Klein Tools
Flip-Blade Insulated Screwdriver, 2-in1, Ph Bit #1, Sl Bit 3/16-Inch
Mfr # 32286
Zoro # G8838311
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Rubber, High-Dielectric Plastic
- Handle Length 4.7" (11.9 cm)
- Number of Pieces 2
- Material Induction Hardened Steel
- Primary Application Work Near Energized Sources
Product Information
- Brand Klein Tools
- MFR # 32286
- Zoro # G8838311
- UPC # 092644322860
- Country of Origin Slovenia
- Category Screwdrivers
Dimensions
Handle Length | 4.7" (11.9 cm) |
Details
Item | Insulated Flip-Blade Screwdriver,2-In-1 |
Handle Material | Rubber, High-Dielectric Plastic |
Number of Pieces | 2 |
Material | Induction Hardened Steel |
Primary Application | Work Near Energized Sources |
Features | Twist-release Mechanism |
Description
Insulated Flip-Blade Screwdriver,2-In-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALADIN Crimping Tool Die, Mfr. No. PA8025/PA1360 (PA2095)
- ULLMAN DEVICES 3-3/8 Diameter LED Lighted Inspection Mirror (HTS-2LT)
- KNAACK Model 1000 MONSTER BOX Piano-Style Jobsite Box, Tan, 66" W x 30" D x 54-1/2" H (1000)
- KAPRO 905 CONDOR 72" Magnetic Professional Box Level with OPTIVISION Red (905-41-72M)
- KLEIN TOOLS 1/4IN Keystone-Tip Screwdriver 1/4" Round (BD144)
- KLEIN TOOLS Lightweight Knee Pad Sleeves, L/XL (60592)
- KLEIN TOOLS 2 Phillips Screw-Holding Screwdriver #2 Round (32216)
- KLEIN TOOLS General Purpose Square Screwdriver #2 Round (666)
- KLEIN TOOLS Conduit Fitting and Reaming Screwdriver (85191)
- KLEIN TOOLS General Purpose Slotted Screwdriver 1/4 in Round (605-10)
- WESTWARD Precision Slotted Screwdriver 9/64 in Round (401K83)
- Klein Tools Screwdrivers