Shop All Auger Drill Bits
Klein Tools
Flex Bit Auger 9/16-Inch x 54-Inch
Mfr # 53718
Zoro # G0768881
product price: $49.97
/ea
$49.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 54 in
- Length 54"
- Dia. 9/16"
Product Information
- Brand Klein Tools
- MFR # 53718
- Zoro # G0768881
- UPC # 092644537189
- Country of Origin China
- Category Auger Drill Bits
Dimensions
Overall Length | 54 in |
Length | 54" |
Dia. | 9/16" |
Details
Item | Flexible Auger Bit |
Description
Flexible Auger Bit, Overall Length 54 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Utility Knife Utility, 6 in L (10-079)
- BOSCH Oscillating Blade, Titanium, 3-1/2 in Size (OSL312T)
- YG-1 TOOL CO Hss(M2) Jobbers Length Straight Shank Gold-P Drills (D1GP182009)
- UNITED SCIENTIFIC Triple Folding Magnifier, 15X (MPT010)
- KLEIN TOOLS Flex Bit Auger 1-Inch x 54-Inch (53720)
- KLEIN TOOLS Flex Bit Auger 3/4-Inch by 72-Inch (53751)
- KLEIN TOOLS Steel Ship Auger Bit, Screw Point, 1-1/8 x 4-Inch (53408)
- KLEIN TOOLS Flex Auger Bit with Screw Point, 3/8 x 72-Inch (53717)
- KLEIN TOOLS Ship Auger Bit with Screw Point 3/4-Inch (53402)
- KLEIN TOOLS Steel Ship Auger Bit, Screw Point, 1 x 4-Inch (53406)
- WOODOWL Ultra Smooth Tri-Cut Auger 18" x 3/4" (09809)
- Klein Tools Auger Drill Bits