Shop All Auger Drill Bits
Klein Tools
Flex Bit Auger 3/8-Inch x 54-Inch
Mfr # 53716
Zoro # G0768875
product price: $49.97
/ea
$49.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 54 in
- Length 54"
- Dia. 3/8"
Product Information
- Brand Klein Tools
- MFR # 53716
- Zoro # G0768875
- UPC # 092644537165
- Country of Origin China
- Category Auger Drill Bits
Dimensions
Overall Length | 54 in |
Length | 54" |
Dia. | 3/8" |
Details
Item | Flexible Auger Bit |
Description
Flexible Auger Bit, Overall Length 54 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Saw Blades, Bi-Metal, 1-3/4 in. Size, PK3 (63502152270)
- RELTON SDS+ Rotary Rebar Cutter 5/8"X12" (SRB-10)
- MOODY TOOL Handle Scriber, Adjustable (76-1512)
- K-TOOL INTERNATIONAL 1/4" Drive SAE, 21 pcs (KTI-21000)
- KLEIN TOOLS Steel Ship Auger Bit, Screw Point, 1-1/8 x 4-Inch (53408)
- KLEIN TOOLS Flex Bit Auger 1-Inch x 54-Inch (53720)
- KLEIN TOOLS Flex Bit Auger with Screw Point, 3/4 x 54-Inch (53719)
- KLEIN TOOLS Ship Auger Bit with Screw Point 7/8-Inch (53404)
- KLEIN TOOLS Flex Bit Auger 3/4-Inch by 72-Inch (53751)
- KLEIN TOOLS Flex Auger Bit with Screw Point, 3/8 x 72-Inch (53717)
- BOSCH 1-1/4" X 17-1/2" Auger Wood Drilling Bit, Carbon Steel, 7/16" Shank Size (NKLT20)
- Klein Tools Auger Drill Bits