Shop All Nut Setters and Bit Holders
Klein Tools
Flex Bit 54-Inch Extension 1/4-Inch Shank
Mfr # 53722
Zoro # G0768918
product price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Size 1/4 in
- Overall Length 54 in
- Bit Style Extension
- Measurement Type SAE
- Number of Pieces 1
Product Information
- Brand Klein Tools
- MFR # 53722
- Zoro # G0768918
- UPC # 092644537226
- Country of Origin China
- Category Nut Setters and Bit Holders
Dimensions
Shank Size | 1/4 in |
Overall Length | 54 in |
Details
Bit Style | Extension |
Measurement Type | SAE |
Number of Pieces | 1 |
Impact Rated | No |
Item | Bit Extension |
SAE or Metric | SAE |
Description
Bit Extension, Shank Size 1/4 in, Overall Length 54 in, Impact Rated No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Minus, 1.000 In, Black (911200000)
- INGERSOLL-RAND Tune-Up Kit (2015-TK)
- VERSADRIVE HMT HD Quick Change Impact Adapter 1/2 in. Drive (111120-012A)
- CENTURY DRILL & TOOL Spot Welding Cutter, 3/8 in. (17224)
- KLEIN TOOLS Screwdriver Replacement Bit Holder 2-Piece (32556)
- KLEIN TOOLS Magnetic Hex Drivers, 5/16-Inch, 10-Pack (8660110)
- KLEIN TOOLS Magnetic Hex Drivers, 1/4-Inch, 3-Pack (86600)
- KLEIN TOOLS 3/8-Inch Magnetic Hex Drivers, 3-Pack (86602)
- KLEIN TOOLS Flex Bit 54-Inch Extension 3/16-Inch Shank (53723)
- KLEIN TOOLS Power Nut Setter, Magnetic, 3 pc Set (65411PK3)
- VEGA Nutsetter, 5/16 Mag Nutsetter x 2-9/16 (165MN516)
- Klein Tools Nut Setters and Bit Holders