Shop All Fishing Tapes, Sticks, & Lines
Klein Tools
Fish Tape, Length 200 ft, Tape Size 3/16 in, Fiberglass
Mfr # 56059
Zoro # G6516365
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 200 ft
- Tape Material Fiberglass
- Size 3/16"W
- Material Fiberglass
- Features Easy Feed Design, Low-Friction
Product Information
- Brand Klein Tools
- MFR # 56059
- Zoro # G6516365
- UPC # 092644560590
- Country of Origin United States
- Category Fishing Tapes, Sticks, & Lines
Dimensions
Length | 200 ft |
Size | 3/16"W |
Case Dia. | 17 in |
Tape Size | 3/16" |
Tape Diameter | 3/16 in |
Tape Width | 3/16 in |
Tape Length | 200 ft |
Case Diameter | 17 in |
Details
Tape Material | Fiberglass |
Material | Fiberglass |
Features | Easy Feed Design, Low-Friction |
Case Style | Winder Slide |
Case Material | Polypropylene |
Item | Fish Tape |
Tape Profile | Round |
Winder Case | Yes |
Tool Weight | 6.04 lb |
Case Winding Type | Winder Slide |
Tape Shape | Round |
Tape End Style | Non-Conductive Eyelet |
Non-Conductive | Yes |
Description
Fish Tape, Tape End Style Non-Conductive Eyelet, Tape Length 200 ft, Tape Material Fiberglass, Tape Shape Round, Case Winding Type Winder Slide, Tape Diameter 3/16 in, Case Diameter 17 in, Non-Conductive Yes, Case Material Polypropylene, Case Style Winder Slide, Features Easy Feed Design, Low-Friction, Tape Width 3/16 in, Tool Weight 6.04 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Hammer Drill Bit, SDS Plus, 1/4x6 In (48-20-7431)
- EAZYPOWER Hex Extensions, 1/4 In (88438)
- KNIPEX Wire Rope Shears, 6 1/4", Tire Cord Cutt (95 62 160 TC)
- DRILL AMERICA 1/4"-28 HSS Left Hand 4 Flute Taper Tap (DWT60751)
- KLEIN TOOLS Fiberglass Fish Tape with Spiral Steel Leader, 50-Foot (56350)
- KLEIN TOOLS Steel Fish Tape Swivel Eyelet (50351)
- KLEIN TOOLS Single Hook and Bullet Fish Rod Attachments (56517)
- KLEIN TOOLS Polymer Fish Rod Set Glow-in-The-Dark (SRS56038)
- KLEIN TOOLS Whisk Replacement Part, Fish Rod Attachment (56513)
- KLEIN TOOLS Fish and Glow Rod Set, 25-Foot (56325)
- IDEAL Fish Tape, 1/4 In x 50 ft, Carbon Steel (31-059)
- Klein Tools Electrical Tools