Shop All Bolt Cutters
Klein Tools
Fiberglass Handle Bolt Cutter, 24-1/2-Inch
Mfr # 63124
Zoro # G4579967
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Fiberglass
- Overall Length 24 1/2 in
- Soft and Med./Hard-Brinnell 300/Rockwell C31 7/16 in
- Hard Materials up to Brinnell 455/Rockwell C48 5/16 in
- Jaw Material Alloy Steel
Product Information
- Brand Klein Tools
- MFR # 63124
- Zoro # G4579967
- UPC # 092644631245
- Country of Origin United States
- Category Bolt Cutters
Dimensions
Overall Length | 24 1/2 in |
For Maximum Diameter Soft Steel | 7/16 in |
For Maximum Diameter Hard Steel | 5/16 in |
For Maximum Diameter Medium Steel | 7/16 in |
Details
Item | Bolt Cutters |
Handle Material | Fiberglass |
Soft and Med./Hard-Brinnell 300/Rockwell C31 | 7/16 in |
Hard Materials up to Brinnell 455/Rockwell C48 | 5/16 in |
Jaw Material | Alloy Steel |
Features | Lock plate Reinforcement Prevents Jaw Bolts from Loosening or Turning |
Cutting Action | Center |
Grip Style | Heavy Vinyl Grips with Flat Grip Ends for 90 Degrees Cuts |
Weight | 6.1 lb |
Insulated | No |
Material Application | Metal |
Grip Material | Vinyl |
Handle Color | Orange |
Non-Sparking | No |
Adjustment Type | Screw |
Bolt Cutter Type | General Purpose Bolt Cutters |
Blade Finish | Unfinished |
Description
Bolt Cutters, Adjustment Type Screw, Blade Finish Unfinished, Bolt Cutter Type General Purpose Bolt Cutters, Cutting Action Center, Features Lock plate Reinforcement Prevents Jaw Bolts from Loosening or Turning, For Maximum Diameter Hard Steel 5/16 in, For Maximum Diameter Medium Steel 7/16 in, For Maximum Diameter Soft Steel 7/16 in, Grip Material Vinyl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Collet, 51382 (T-400-5C)
- ROTHENBERGER Pipe Cutter Wheel, For 00032 And 00033 (00034)
- STANLEY 16 oz. Fatmax Curved Claw Hammer, Smooth Face, 13 1/2 in L Graphite Handle, Steel Head (51-505)
- DORIAN Cut-Off Blade, 0.161 In W, 8 (73310182258)
- KLEIN TOOLS Battery-Operated Bolt Cutter, Steel, 4 Ah (BAT207T54H)
- KLEIN TOOLS Steel-Handle Bolt Cutter, 14-Inch (63314)
- KLEIN TOOLS Bolt Cutter, Fiberglass Handle, 30-1/2-Inch (63130)
- KLEIN TOOLS Bolt Cutter, Fiberglass Handles, 18-Inch (63118)
- KLEIN TOOLS Steel-Handle Bolt Cutter, 18-Inch (63318)
- KLEIN TOOLS Bolt Cutters with Steel Handles, 30-Inch (63330)
- ALLIED INTERNATIONAL Bolt Cutter, 18" (41552)
- Klein Tools Knives, Cutters & Snips