Shop All Needle Nose Pliers
Klein Tools
Electronics Pliers, Needle Nose with Curved Chain-Nose, 5-Inch
Mfr # D320-41/2C
Zoro # G0585046
product price: $37.69
/ea
$37.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4-3/4"
- Jaw Width 0.406"
- Features 60-Degree Bent Nose for Maximum Work Visibility In Confined Areas; Easily Bends and forms Fine Wire; Polished Inside Jaws and Radiused Jaw Edges Prevent Nicking Wire; Spring-Loaded for Self-Opening Action; Curved Handles Provide Greater Tool Control
- Number of Pieces 1
- Insulated / Uninsulated Uninsulated
Product Information
- Brand Klein Tools
- MFR # D320-41/2C
- Zoro # G0585046
- UPC # 092644712425
- Country of Origin United States
- Category Needle Nose Pliers
Dimensions
Overall Length | 4-3/4" |
Jaw Width | 0.406" |
Details
Features | 60-Degree Bent Nose for Maximum Work Visibility In Confined Areas; Easily Bends and forms Fine Wire; Polished Inside Jaws and Radiused Jaw Edges Prevent Nicking Wire; Spring-Loaded for Self-Opening Action; Curved Handles Provide Greater Tool Control |
Number of Pieces | 1 |
Insulated / Uninsulated | Uninsulated |
Handle Type | Plastic Dipped |
Max. Jaw Opening | 1.28" |
Handle Color | Light Blue |
Item | Midget Curved Chain-Nose Pliers |
Description
Midget Curved Chain-Nose Pliers
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8 in Drive, 14mm 12 pt Metric Socket, 12 Points (2314)
- GREENLEE 10 in Crimper 8 to 1/0 AWG (K111)
- DRILL AMERICA 10-32 HSS Machine and Fraction Hand Tap Set (T/A54359)
- KEO Keyseat Cutter, CS, 8T, RH, 2-3/32in L (93944)
- KLEIN TOOLS Long-Nose Pliers, Slim, 1/32-Inch Point Diameter, 5-Inch (D307-51/2C)
- KLEIN TOOLS Pliers, Connector Crimping Needle Nose, 7-Inch (VDV026-049)
- KLEIN TOOLS 8 7/16 in D203 Needle Nose Plier, Side Cutter Plastic Dipped Handle (D203-8)
- KLEIN TOOLS 5 5/8 in D335 Needle Nose Plier Plastic Dipped Handle (D335-51/2C)
- KLEIN TOOLS 6 5/8 in D203 Needle Nose Plier, Side Cutter Plastic Dipped Handle (D203-6C)
- KLEIN TOOLS Long Nose Plier, 6-5/8 In L, 45/64 In Jaw (VDV026-049)
- TEKTON 7 Inch Long Nose Pliers (PGF10007)
- Klein Tools Pliers