Shop All Voltage Detectors
Klein Tools
Electronic AC/DC Voltage Tester 12 to 240V AC, 1.5 to 24V DC
Mfr # ET40
Zoro # G1381048
product price: $19.59
/ea
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display Analog LED
- Special Features DC Polarity Indicators for DC Positive, DC Negative, and Both Illuminated for AC. Tests Low DC Voltage to 1.5V. Built in Test Lead Holders on Sides of Tester.
- Application Measures AC/DC voltage
- Width 1.11" (2.8 cm)
- Standards CATIII 250V, CE
Product Information
- Brand Klein Tools
- MFR # ET40
- Zoro # G1381048
- UPC # 092644691836
- Country of Origin China
- Category Voltage Detectors
Dimensions
Width | 1.11" (2.8 cm) |
Details
Item | Electronic AC/DC Voltage Tester |
Display | Analog LED |
Special Features | DC Polarity Indicators for DC Positive, DC Negative, and Both Illuminated for AC. Tests Low DC Voltage to 1.5V. Built in Test Lead Holders on Sides of Tester. |
Application | Measures AC/DC voltage |
Standards | CATIII 250V, CE |
Includes | Tester, User Manual, Batteries |
Tester Type | Voltage Detector/Tester |
Description
Electronic AC/DC Voltage Tester, Tester Type Voltage Detector/Tester
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH Temp Data Logger W/ Stainless Steel Case (5396-0105)
- INTERSTATE PNEUMATICS Oil Filled Pressure Gauge 1000 PSI 2-1/2 Inch Dial 1/4 Inch NPT Bottom Mount (G7022-1000)
- PIC GAUGES Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-311D-404E)
- DWYER INSTRUMENTS Differential Pressure Transmitter, 25025 Wc (616WL-12-LCD)
- KLEIN TOOLS Receptacle Tester (RT110)
- KLEIN TOOLS AC/DC Voltage/Continuity Tester (ET250)
- KLEIN TOOLS Non-Contact Voltage Tester Pen, Dual Range, with Laser Pointer (NCVT-5A)
- KLEIN TOOLS Dual Range NCVT and AC/DC Voltage Tester Electrical Test Kit (NCVT3PKIT)
- KLEIN TOOLS Electronic AC/DC Voltage Tester, 12 to 600V (ET60)
- KLEIN TOOLS Dual Range NCVT and GFCI Receptacle Tester Electrical Test Kit (NCVT5KIT)
- AMPROBE Receptacle Tester with GFCI, 110to 125VAC (ST-102B)
- Klein Tools Voltage Detectors