Shop All Insulating Gloves
This Product is Discontinued
Klein Tools
Electricians Gloves Large (Discontinued)
Mfr # 40072
Zoro # G6024982
This Product is Discontinued
Key Features
- Color Black/Gray
- Length 9.5" (24.1 cm)
- Fabric Weight 7.4 oz (209 g)
- Minimum Temperature Not Rated
Product Information
- Brand Klein Tools
- MFR # 40072
- Zoro # G6024982
- UPC # 92644600036
- Country of Origin China
- Category Insulating Gloves
Dimensions
Length | 9.5" (24.1 cm) |
Details
Item | Mechanics Gloves |
Color | Black/Gray |
Fabric Weight | 7.4 oz (209 g) |
Minimum Temperature | Not Rated |
Description
Mechanics Gloves, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.