Shop All Clamp On Power Meters
Klein Tools
Dual Range Non-Contact Voltage Tester with Flashlight, 12 - 1000V AC
Mfr # NCVT3P
Zoro # G3969256
product price: $29.97
/ea
$29.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage Accuracy 12 - 1000V AC
- Calibration Frequency 50 - 500 Hz
- Standards CAT IV 1000V
- Cable Length (Ft.) 5.70" (14.5 cm)
- Special Features Two Distinctive Modes: 70 to 1000V AC and 12 to 1000V AC; Flashlight
Product Information
- Brand Klein Tools
- MFR # NCVT3P
- Zoro # G3969256
- UPC # 92644693236
- Country of Origin China
- Category Clamp On Power Meters
Dimensions
Cable Length (Ft.) | 5.70" (14.5 cm) |
Details
Voltage Accuracy | 12 - 1000V AC |
Calibration Frequency | 50 - 500 Hz |
Standards | CAT IV 1000V |
Special Features | Two Distinctive Modes: 70 to 1000V AC and 12 to 1000V AC; Flashlight |
Includes | Batteries |
Battery Type | Dual Range with Flashlight |
Description
The NCVT-3P is a non-contact voltage tester with an integrated flashlight. The voltage sensor detects 12 to 1000V AC and indicates the presence of voltage in cables, cords, circuit breakers, light fixtures, switches, outlets and wires as well as AC voltage in doorbells, thermostats, low voltage lighting and irrigation systems. Includes both visual and audible signals. The NCVT-3P is rugged enough for any job site. Voltage Tester with flashlight detects in range of 12 to 1000 VAC. Broad application with dual ranges for low and standard voltage. Electrical Tester is lightweight with pocket clip for quick access. Auto power-off feature conserves and extends battery life. CAT IV 1000V rating provides expanded operation and protection. Screw-thread battery cap with O-ring ensures protection against dust and water ingress. 6.6-Foot (2 m) drop protection. IP67: Dustproof and waterproof. Conforms to CE requirements. US Patent 10,073,142, D750,985 and other patents pending.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAPHIC CONTROLS Circ Paper Chart, 0 to 100, PK100 (MCI P 0-100-8-S)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 4 bar/psi, G1/4 Male Bottom Conn, Glycerin Filled (25-901-4-bar/psi-G1/4)
- PIC GAUGES Pressure Gauge, 0 to 10,000 psi, 1/4 in MNPT, Stainless Steel, Silver (202L-404U)
- IPA 7 Flat (Spade) Pin Tow Maintenance Kit (8028)
- KLEIN TOOLS Rare-Earth Magnetic Hanger, no Strap (69445)
- KLEIN TOOLS Scout® Pro 3 Tester with Locator Remote Kit (VDV501-852)
- KLEIN TOOLS Digital Clamp Meter, AC Auto-Ranging 400 Amp with Temp (CL220)
- KLEIN TOOLS Clamp Meter, LCD, 600 A, 1.4 in (36 mm) Jaw Capacity, Cat IV 600V Safety Rating (CL700)
- KLEIN TOOLS Premium Clamp Meter Electrical Test Kit (CL120VP)
- KLEIN TOOLS Clamp Meter, Digital AC Electrical Tester with 18-Inch Flexible Clamp (CL150)
- FLUKE Clamp Meter, LCD, 1,000 A, 1.6 in (41 mm) Jaw Capacity, CAT III 1000V, CAT IV 600V Safety Rating (FLUKE-376 FC/WWG)
- Klein Tools Clamp On Power Meters