Shop All Infrared Thermometers
Klein Tools
Dual-Laser Infrared Thermometer, 20:1
Mfr # IR10
Zoro # G0860761
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Focus Spot Size and Distance - Infrared 1 in @ 20 in
- Temp. Range (F) - Infrared -40 Degrees to 1202 Degrees
- Temp. Range (C) - Infrared -40 Degrees to 600 Degrees
- Temp. Accuracy (F) - Infrared +/-1.5% of Reading or +/-1.5 Degrees Whichever is Greater
- Temp. Accuracy (C) - Infrared +/-1.5% of Reading or +/-1.5 Degrees Whichever is Greater
Product Information
- Brand Klein Tools
- MFR # IR10
- Zoro # G0860761
- UPC # 092644691850
- Country of Origin China
- Category Infrared Thermometers
Dimensions
Focus Spot Size and Distance - Infrared | 1 in @ 20 in |
Manufacturers Warranty Length | 2 yr |
Manufacturer Warranty Length | 2 yr |
Battery Size | 9V |
Description
Infrared Thermometer, Laser Sighting Type Dual, Secondary Measuring Method Probe, Emissivity Adjustability Adjustable, Distance To Spot Ratio 20:1, Alert Type Light, Sound, Field of View Not Rated, Minimum Emissivity Setting 0.10, Maximum Emissivity Setting 1.00, Minimum Temperature Measured Degrees F -40 Degrees F, Maximum Temperature Measured Degrees F 1,202 Degrees F, Minimum Operating Temperature Degrees F -40 Degrees F, Maximum Operating Temperature Degrees F 1,200 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Differential Pressure Gauge, Metal (2301)
- ZORO SELECT Pressure Gauge, 0 to 300 psi, 1/8 in MNPT, Stainless Steel, Silver (4CFL8)
- ASHCROFT Digital Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Metal, Gray (302074SD02L100BL)
- NOSHOK Brass Case Pressure Gauge, MIP, 160 psi (25-300-160-MIP)
- KLEIN TOOLS Dual IR/Probe Thermometer (IR07)
- KLEIN TOOLS Dual Laser Infrared Thermometer (IR5)
- KLEIN TOOLS Infrared Thermometer with GFCI Receptacle Tester (IR1KIT)
- KLEIN TOOLS Infrared Digital Thermometer with Targeting Laser, 10:1 (IR1)
- RAYTEK Fixed Mount IR Temp. Sensor, 32 to 240F (RAYCI3A10L)
- UEI TEST INSTRUMENTS Infrared Thermometer, LCD, -76 Degrees to 1022 Degrees F, 8 Dot Circle Laser Sighting (INF195C)
- FLUKE Infrared Thermometer, Dot Matrix LCD, -40 Degrees to 1202 Degrees F, Single Dot Laser Sighting (Fluke-566/NIST)
- Klein Tools Infrared Thermometers